Shop All Cantilever Racks & Components
Vestil
Gray Galvanized Cantilever Double Updright Set 6ft Height 36" Arms
Mfr # SDU-C-6-36-G-SET
Zoro # G4981676
product price: $1,682.99
/pr
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,682.99
Free 30-Day Returns
Key Features
- Load Capacity 800 lb.
- Height 81"
- Depth 84"
- Material Steel
- Width 62"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SDU-C-6-36-G-SET
- Zoro # G4981676
- UPC # 691215118873
- Country of Origin China
- Category Cantilever Racks & Components
Dimensions
Height | 81" |
Depth | 84" |
Width | 62" |
Details
Item | Standard Duty Galvanized Cantilever Rack Kits |
Load Capacity | 800 lb. |
Material | Steel |
Description
Cantilever Galvanized,6ft,36 In. Arm,PR, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 4 in H, 11 5/8 in L, Yellow (QSB102YL)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary (1UFD2)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Blue, Polyethylene, 23 1/2 in L, 19 1/2 in W, 13 in H (SNT230BL)
- TENNSCO Shelf, 18 In x 24 In x 3/4 In, Black (305 BLACK)
- VESTIL Blue Steel Standard Double Upright Cantilever 6ft Height 24" Arm (SDU-C-6-24)
- VESTIL Galv Cantilever Racking Straight Arm, 30" (SSA-C-30)
- VESTIL Orange Steel Standarf Cantilever Racking Straight Arm 12"L Usable (SSA-C-12)
- VESTIL Orange Medium Cantilever Incline Arm 12" Usable Length (MIA-C-12)
- VESTIL Hvy- Duty Cantilever Rking -Incline Arm (HIA-C-42)
- VESTIL Cantilever Dbl Upright Galv, 6 ft., 18" (SDU-C-6-18)
- GLOBAL INDUSTRIAL Chrome Cantilever Shelf, 12x36 (CS1236C)
- Vestil Cantilever Racks & Components