Shop All Cantilever Racks & Components
Vestil
Gray Galvanized Cantilever Double Updright Set 6ft Height 24" Arms
Mfr # SDU-C-6-24-G-SET
Zoro # G4981700
product price: $1,586.99
/pr
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,586.99
Free 30-Day Returns
Key Features
- Load Capacity 1600 lb.
- Width 62"
- Depth 60"
- Height 81"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SDU-C-6-24-G-SET
- Zoro # G4981700
- UPC # 691215118866
- Country of Origin China
- Category Cantilever Racks & Components
Dimensions
Width | 62" |
Depth | 60" |
Height | 81" |
Details
Item | Standard Duty Galvanized Cantilever Rack Kits |
Load Capacity | 1600 lb. |
Material | Steel |
Description
Cantilever Galvanized,6ft,24 In. Arm,PR, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 15 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 17 7/8 in L, Blue/Orange (36448BLUE)
- IRIS USA Storage Box, Stack and Pull, 53.65Qt, PK6 (100245)
- VESTIL Pallet Rack Drum Cradle, Roller Kit (PRDC-RK-RF)
- LEWISBINS 70 lb Hang & Stack Storage Bin, Plastic, 24 in W, 15 1/8 in H, 30 1/8 in L, Gray (SN3024-15 Gray)
- VESTIL Expand Vertical Bar Rack Start 59", H (EVR-59-S)
- VESTIL Self-Supporting Rack, 2000 lb. (SR-SS)
- VESTIL Blue Steel Standard Double Upright Cantilever 10ft Height 12" Arm (SDU-C-10-12)
- VESTIL Blue Steel Medium Duty Cantilever Brace Set 59"W x 59"L x 6"H (MB-C-6-60)
- VESTIL Galv Cantilever Racking Straight Arm, 30" (SSA-C-30)
- VESTIL Blue Steel Standard Cantilever Single Upright Rack 6ft Height 18" Arm (SU-C-6-18)
- VESTIL Blue Steel Cantilever Double Upright 12" Arm 11000lb Capacity (SDU-C-6-12)
- Vestil Cantilever Racks & Components