Shop All Drum Trucks
Vestil
Gray and Yellow Deluxe Tilt Back Drum Truck 1000 lb Mold On Rubber
Mfr # DBT-1000
Zoro # G4988527
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 59
- Overall Length 24.375
- Overall Width 22.5
- Material Steel
- Color Gray / Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # DBT-1000
- Zoro # G4988527
- UPC # 691215060158
- Country of Origin China
- Category Drum Trucks
Dimensions
Overall Height | 59 |
Overall Length | 24.375 |
Overall Width | 22.5 |
Width (In.) | 22.5 |
Height | 59 in |
Rear Wheel Width | 2" |
Details
Material | Steel |
Color | Gray / Yellow |
Load Capacity | 1000 lb |
Item | Deluxe Tilt Back Drum Truck,1K lb. |
Assembled | Yes |
Includes | A foot rest helps in loading and supports a loaded drum truck. |
Features | Deluxe tilt back drum truck handles steel and plastic drums with ease for ideal operation. Foot rest supports a loaded drum truck and aids in loading for maximum efficiency. Deluxe chime gripper creates quick and easy transportation. Gripper slides the entire length of the pipe for optimal results |
Color/Finish | Gray/Yellow |
For Use With | Accepts:Ă‚Â 30 & 55-gallon steel and plastic drums |
Description
Deluxe Tilt Back Drum Truck,1K lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Rubber Handle Wheel Chock, 7.5x7.25x11 (RWC-11)
- PEERLESS CHAIN 7MM(1/4") G30 ZN 141'/PL, H0111-0411 (H0111-0411)
- ZORO SELECT Adjustable Height Work Platform, 24"W x 36"D, Adjusts 9"-14"H (AHW-H-2436)
- STREN-FLEX Synthetic Web Sling, Type 2, 4 ft L, 2 in W, Nylon, Yellow (TTS1-902-4)
- VESTIL Yellow Drum Truck Cradle With Poly-on-Poly Wheels 1000 lb Capacity (RDBT-PO)
- VESTIL Yellow Pallet Straddling Drum Truck 550lb Capacity Polyurethane Wheels (PSDT)
- VESTIL Blue Rotating Drum Cart 1000 lb Capacity Poly-on-Steel Casters (RDC-1000-5PU)
- VESTIL ROTATING DRUM CART - REPLACEMENT HANDLE (RDC-60-HDL)
- VESTIL Red Barrel/Drum Truck 800 lb Capacity Polyurethane Wheels (DBT-RED)
- VESTIL KIT, CONVERT MANUAL TO HYDRAULIC (DCR-880-M2H)
- ZORO SELECT Drum Truck, 600 lb., 19-3/4 In. W, 50 In. H (9WEK8)
- Vestil Hand Trucks & Dollies