Shop All Quilted Moving Pads
Vestil
GENERAL DUTY MOVING PADS COTTON, PK12
Mfr # QPC-7280-DP-12PK
Zoro # G201795344
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester/Cotton
- Length 80
- Width 72
- Weight 60
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # QPC-7280-DP-12PK
- Zoro # G201795344
- UPC # 691215323581
- Country of Origin China
- Category Quilted Moving Pads
Dimensions
Length | 80 |
Width | 72 |
Height | 1 |
Depth | 80 |
Overall Height | 1 |
Overall Length | 80 |
Overall Width | 72 |
Size | 80 x 72 x 1 |
Details
Material | Polyester/Cotton |
Weight | 60 |
Color | Blue |
Application | Cushion and protect furniture, machinery, and electronic equipment. |
Features | Cotton fabric. Lightweight design. Compact for storage when not in use. Large size for covering an array of items |
Description
Cushion and protect furniture, machinery, and electronic equipment. Each pad measures 72" wide by 80" long. Units are sold a dozen at a time.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL CHECKING 13 Line White 1 Part Guest Check 100 Checks, PK100 (3516)
- BROTHER High Yield Black Toner Cartridge 8K YLD (TN850)
- SCOTCH ScotchPad Label Protection Tape Sheets, 4" x 6", Clear, PK50 (822-P)
- ZORO SELECT Natural Kraft Paper 18" x 720 ft., 50 lb. Basis Weight (5PGN6)
- VESTIL HEAVY DUTY MOVING PADS POLYESTER/COTTON, PK12 (QPC-7280-VP-12PK)
- VESTIL 4Pk General Duty Moving Pads, 4PK (QPC-7280-DP-4PK)
- VESTIL All Weather Moving Pad Polyester (QPC-7280-UP-1PK)
- VESTIL 4Pk HD Poly/Cotton Moving Pads, 4PK (QPC-7280-VP-4PK)
- VESTIL All-Weather Polyester Moving Pads, PK4 (QPC-7280-UP-4PK)
- US CARGO CONTROL Moving Blankets - Preferred Mover 12 Pack - 78-80 lbs/dozen (MBPREFERRED78-12PK)
- US CARGO CONTROL Heavy Duty Plastic Mattress Bag: Twin (USCCTWIN)
- Vestil Quilted Moving Pads