Shop All Gas Cylinder Storage
Vestil
Gas Cylinder Cabinet, 40 in.W, Capacity 18
Mfr # CYL-EX-18-E
Zoro # G2126041
original price:
$1,508.85
29% off
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,056.99
Free 30-Day Returns
Key Features
- Cylinder Capacity 18 Compressed Gas Cylinders
- Finish Powder Coated
- Overall Width 40 in
- Color White
- Roof Material Solid Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # CYL-EX-18-E
- Zoro # G2126041
- UPC # 691215085632
- Country of Origin United States
- Category Gas Cylinder Storage
Dimensions
Overall Width | 40 in |
Overall Depth | 32 1/8 in |
Overall Height | 68 1/4 in |
Compatible Tank Size | 20 lb |
Overall WxDxH | 40 in x 32 1/8 in x 68 1/4 in |
Description
Gas Cylinder Cabinet, Assembled Assembled, Color White, Compatible Tank Size 20 lb, Construction Steel, Cylinder Storage Orientation Vertical, Door Closure Type Self-Closing, Door Construction Wire Mesh, Door Type Hinged, Exterior Depth 32 1/8 in, Exterior Height 68 1/4 in, Exterior Width 40 in, Finish Powder Coated, Floor Construction Solid, Includes Flammable, No Smoking In., Red Lettered Signage Noting In.Propane Exchange, Lock Type Padlockable, Material Steel, NFPA 30 No, NFPA 58 No
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM WARNING CONE FLAG SET UNIT OF FBC610 (FBC610)
- PYRAMEX Safety Glasses, Gray Anti-Scratch (SB1820S)
- TILSATEC Cut Resistant Driver Gloves, A6 Cut Level, Uncoated, 7, 1 PR (TTP203-070)
- ALTA Knee Pad, Leather, Deluxe w/Neo, Tan, PR (30914)
- VESTIL Yellow Cylinder Storage Cabinet 16 Cylinder Capacity (CYL-LP-16-CA)
- VESTIL Vertical Cylinder Storage Cabinet 5-10 Cylinder Capacity Yellow (CYL-V-510-KD)
- VESTIL Yellow Cylinder Barricade Extension Rack 3 Cylinder Capacity (CYL-FMSR-3-EXT)
- VESTIL Yellow Powder Coat Steel Cylinder Barricade Rack 3 Cylinder Capacity (CYL-FMSR-3)
- VESTIL Yellow Cylinder Cabinet Horizontal 4 Cylinder Capacity Knock Down (CYL-H-4-KD)
- VESTIL Yellow Cylinder Barricade Extension Rack Single Cylinder Capacity (CYL-FMSR-1-EXT)
- DURHAM MFG Gas Cylinder Cabinet, 30x30, Capacity 9 (EGCVC9-50)
- Vestil Safety Storage