Shop All Gas Cylinder Storage
Vestil
Gas Cylinder Cabinet, 40 in.W, Capacity 12
Mfr # CYL-EX-12-S
Zoro # G8540007
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$837.99
Free 30-Day Returns
Key Features
- Cylinder Cabinet Storage Type Vertical
- Cylinder Capacity 12 Compressed Gas Cylinders
- Height 44 1/8 in
- Width 40 in
- Depth 32 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # CYL-EX-12-S
- Zoro # G8540007
- UPC # 691215085625
- Country of Origin United States
- Category Gas Cylinder Storage
Dimensions
Height | 44 1/8 in |
Width | 40 in |
Depth | 32 1/8 in |
Overall Height | 44-1/8" |
Overall Depth | 32-1/8" |
Overall Width | 40" |
Exterior Width | 40 in |
Exterior Depth | 32 1/8 in |
Compatible Tank Size | 20 lb |
Exterior Dimensions (WxDxH) - Cylinder Cabinets | 40 in x 32 1/8 in x 44 1/8 in |
Exterior Height | 44 1/8 in |
Description
Gas Cylinder Cabinet, Assembled Assembled, Color White, Compatible Tank Size 20 lb, Construction Steel, Cylinder Storage Orientation Vertical, Door Closure Type Self-Closing, Door Construction Steel, Door Type Hinged, Exterior Depth 32 1/8 in, Exterior Height 44 1/8 in, Exterior Width 40 in, Finish Powder Coated, Floor Construction Solid, Includes Flammable, No Smoking In., Red Lettered Signage Noting In.Propane Exchange, Lock Type Padlockable, Material Steel, NFPA 30 No, NFPA 58 No, NFPA 99 No
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hazard Marking Tape, Roll, 6In W, 180 ft. L (9WEJ8)
- GUARDIAN EQUIPMENT Sign, 3-sided, Ge, Assy (AP250-008T)
- PLASTICS R UNIQUE Parking Block, Ultra Yel, 6 ft., 3"H, Spikes (ULTRA3672PBY-SPIKES)
- ZORO SELECT C-Hook, 2" Size, For Plastic Chain, PK4 (97603-HOOK4)
- VESTIL Yellow Powder Coated Steel Cylinder Barricade Rack Single Cylinder (CYL-FMSR-1)
- VESTIL Vertical Cylinder Storage Cabinet 5-10 Cylinder Capacity Yellow (CYL-V-510-KD)
- VESTIL Yellow Cylinder Cabinet Horizontal 12 Cylinder Capacity (CYL-H-12)
- VESTIL Yellow Cylinder Barricade Extension Rack Single Cylinder Capacity (CYL-FMSR-1-EXT)
- VESTIL Yellow Cylinder Cabinet Horizontal 4 Cylinder Capacity Knock Down (CYL-H-4-KD)
- VESTIL Cylinder Bracket Stand, 4 Cylinder (CB-ST-4)
- GLOBAL INDUSTRIAL 3 Cylinder Wall Mount Bracket (116039)
- Vestil Gas Cylinder Storage