Shop All Sling Accessories
Vestil
Gantry Sling Rack, Stationary, Portable
Mfr # SLR-UM-6
Zoro # G6408153
product price: $617.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$617.99
Free 30-Day Returns
Key Features
- Color Blue
- Material Steel
- Length 39
- For Use With Gantry sling racks are a great addition to any manufacturing and industrial facility.
- Width 77.0625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SLR-UM-6
- Zoro # G6408153
- UPC # 691215127509
- Country of Origin United States
- Category Sling Accessories
Dimensions
Length | 39 |
Width | 77.0625 |
Details
Item | Gantry Sling Rack,Stationary,Portable |
Color | Blue |
Material | Steel |
For Use With | Gantry sling racks are a great addition to any manufacturing and industrial facility. |
Description
Gantry Sling Rack,Stationary,Portable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH Tree Saver Strap 3" x 6', 30000lb BS polyester (20033)
- COTTERMAN 172 in H Steel Rolling Ladder, 13 Steps, 800 lb Load Capacity (2613R2642A3E24B4W5C1P3)
- RUBBERMAID COMMERCIAL Plastic Utility Cart with Deep Lipped Plastic Shelves, Ergonomic, 2 Shelves, 500 lbs. (FG452088BLA)
- LIFT-ALL Sling, Wire Rope, 2 Ft L, Vert Cap 1300 lb (14EEX2)
- ALL GEAR Husky-12 Adjustable Polyester Transforme (AGTS38-24-72B)
- LIFT-ALL Wear Pad, 6 In X 12 In, White (6FQSPX1)
- STARKE Hammer Lock Connector, 3/8in Chain, Grade 80, Steel, Chain Sling Component (SCS-38HL)
- STARKE Hammer Lock Connector, 5/16in Chain, G100 (SCS-516HHL)
- LIFT-ALL Wear Pad, 4 In X 12 In, Yellow (4FQSNX1)
- LIFT-ALL Corner Guard, Plastic, PK10 (LHG110)
- CAMPBELL CHAIN & FITTINGS Closed Field ID Tag for Sling Chains, 50 Pcs per Carton (7503506C)
- Vestil Sling Accessories