Shop All Gantry Cranes
Vestil
GANTRY CRANE FESTOON SYSTEM 22 FT WIRE
Mfr # FES-KIT
Zoro # G901793312
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel/Wire
- Color Black/Silver
- Height 4
- Size 19 x 8 x 4
- Features Designed to keep power cords out of danger. Includes a 115 volt AC chord for optimal use. Use when operating electric trollies and/or hoists. Ideal for adjustable height aluminum or steel gantry cranes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # FES-KIT
- Zoro # G901793312
- UPC # 691215020152
- Country of Origin Taiwan, Province of China
- Category Gantry Cranes
Dimensions
Height | 4 |
Size | 19 x 8 x 4 |
Overall Width | 8 |
Width | 8 |
Details
Material | Steel/Wire |
Color | Black/Silver |
Features | Designed to keep power cords out of danger. Includes a 115 volt AC chord for optimal use. Use when operating electric trollies and/or hoists. Ideal for adjustable height aluminum or steel gantry cranes |
Application | Designed to keep power cords out of danger when using electric trollies and/or hoists. |
Description
The Festoon System is designed to keep power cords out of danger when using electric trollies and/or hoists.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Tilt Truck, Light-Duty, 1/2 cu. yd., 300 lb (21VK39)
- ZORO SELECT Caster Wheel, 400 lb., 5" Wheel Dia. (426A65)
- BALLYMORE 112 in H Steel Cantilever Rolling Ladder, 7 Steps, 300 lb Load Capacity (CL-7-14)
- STREN-FLEX Synthetic Web Sling, Type 3, 9 ft L, 2 in W, Nylon, Yellow (EEF2-902-9)
- VESTIL Steel Fixed Crane 10' Locking 4K (FHS-4-10-TLC)
- VESTIL Steel Fixed Crane 10' Iron 2K (FHS-2-10-VG)
- VESTIL Adjustable Height Steel Gantry Crane (AHS-8-10-14)
- VESTIL Adjustable Hgt Aluminum Gantry Crane (AHA-2-8-8)
- VESTIL Adjustable Alum Gantry Crane, 2K 10 x 10 (AHA-2-10-10)
- VESTIL Steel Gantry Crane - Adjustable Height (AHS-4-15-16)
- VESTIL Knock-Down Adj Steel Gantry, 6K, 20x16 (AHSN-6-20-16)
- Vestil Cranes