Shop All Cylinder Trucks
This Product is Discontinued
Vestil
Galvanized Welding Cylinder Torch Cart Pneumatic Wheel 500lb Capacity (Discontinued)
Mfr # CYL-2-G
Zoro # G5440237
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Overall Height 66.375
- Overall Width 40.25
- Material Steel
- Color Gray (Cart), Blue (Storage Box)
- Load Capacity 500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # CYL-2-G
- Zoro # G5440237
- UPC # 691215085540
- Country of Origin United States
- Category Cylinder Trucks
Dimensions
Overall Height | 66.375 |
Overall Width | 40.25 |
Platform Length | 34.5625" |
Length | 35 in |
Height | 67 in |
Width | 40.25 |
Details
Material | Steel |
Color | Gray (Cart), Blue (Storage Box) |
Load Capacity | 500 lb |
Item | Galvanized WeLDing Torch Cart,500 lb. |
Assembled | No |
For Use With | Designed for transporting cylinders and cutting torch. |
Includes | Safety Chain |
Wheel Material | Pneumatic |
Finish | Galvanized |
Description
Galvanized WeLDing Torch Cart,500 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.