Shop All Wire Shelf Accessories
Vestil
Galvanized Welded Wire Pallet 48 x 48"
Mfr # WMP-4848
Zoro # G5435230
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48"
- Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # WMP-4848
- Zoro # G5435230
- UPC # 691215096799
- Country of Origin China
- Category Wire Shelf Accessories
Dimensions
Height | 48" |
Length | 48" |
Details
Item | Galvanized Welded Wire Pallet,48 x 48" |
Description
Galvanized Welded Wire Pallet,48 x 48 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALL CONTROL Standard Industrial Pegboard Kit, Galv/Red (35-IWRK-400-GVR)
- QUANTUM STORAGE SYSTEMS Grid Container, Clear, 16 1/2 in L, 6 in H (DG92060CL)
- 80/20 Arm Pivot 90 Degree 75mm 25 S (25-4198)
- CONDOR Hinged Door Flammables Safety Cabinet, Yellow (491M60)
- VESTIL Galvanized Welded Wire Pallet 40 x 48" (WMP-4048)
- ECONOCO Wire Cap Display, 10-3/4"L, Silver, 8PK (SW/CAP)
- GLOBAL EQUIPMENT 5 Gallon Water Bottle Storage Rack, 16 Bottle Capacity (797087)
- SEVILLE CLASSICS Extra Shelf for Stainless Worktable (SHE18308SH)
- NEXEL Ledge for Wire Shelves, 18L X 4H (188580)
- METRO S Hook, 5/8"D x 23/32"W x 1-3/8"H, Chrome (9995Z)
- GLOBAL INDUSTRIAL 24W x 18D Poly-Z-Brite Three-Sided Steel Frame (DF1824Z)
- Vestil Wire Shelf Accessories