Shop All Pallet Jacks
Vestil
GALVANIZED STEEL PALLET TRUCK 27 X 48
Mfr # PM5-2748-S-G
Zoro # G401798213
product price: $746.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$746.99
Free 30-Day Returns
Key Features
- Overall Height 48
- Overall Length 62
- Overall Width 27
- Material Galvanized Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PM5-2748-S-G
- Zoro # G401798213
- UPC # 691215030724
- Country of Origin China
- Category Pallet Jacks
Dimensions
Overall Height | 48 |
Overall Length | 62 |
Overall Width | 27 |
Platform Length | 62" |
Lifting Height Max. | 7.75 in |
Fork Width | 6.5 in |
Fork Length | 48 in |
Length | 62 |
Width | 27 |
Height | 48 |
Depth | 62 |
Size | 62 x 27 x 48 |
Details
Material | Galvanized Steel |
Color | Gray |
Load Capacity | 5500 lb |
Assembled | No |
Features | Ergonomic design requires only seventy-five (75) pounds of pulling force when fully loaded. Steering wheels include bearing dust covers for added life. Nose wheels are located on the front edge of each fork to assist in clean pallet entrance and exit. Chrome-plated hydraulic pump piston for long seal life |
Power Source | Hand |
Finish | Galvanized |
Handle Material | Steel |
Includes | (1) Galvanized Steel Pallet Truck |
Wheel Material | Polyurethane/Rubber |
Application | The full-featured pallet truck is designed for chemical, pharmaceutical, and wash-down applications. |
Weight | 165 |
Description
The Specialized Pallet Truck is ideal for corrosive environments. The full-featured pallet truck is designed for chemical, pharmaceutical, and wash-down applications.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEM PRODUCTS BUMPER REPAIR 1-OZ CTN (SE68422)
- STARKE Hammer Lock Connector, 3/8in Chain, G100 (SCS-38HHL)
- ZORO SELECT Wire Rope Clip, 5/16 In, Forged Steel (4DV36)
- B & P MANUFACTURING RH Wheel Bracket (2006-706)
- VESTIL FULL FEATURED PALLET TRUCK 5.5K 27 X 48 WHITE (PM5-2748-WT)
- VESTIL Low Profile Pallet Truck, 4400 lb., 20x72 (PM4-2072)
- VESTIL Pramac Hand Pallet Truck, 27x48 (PMC-PM5-2748)
- VESTIL Pallet Truck, V Shape Center, 4K, 40x48 (PM4-4048-RL)
- VESTIL Low Pro SS Pallet Truck/Scale, 5K, 20x45 (PM-2048-SCL-LP-SS)
- VESTIL Full Featured Pallet Truck, 5.5K 20 x 48 (PM5-2048)
- EAT-IN HP25L Load Wheel Kit for Manual Pallet Jack - Black (EA2583821)
- Vestil Pallet Jacks