Shop All Pallet Jacks
Vestil
Galvanized Steel Pallet Truck, 20 x 48
Mfr # PM5-2048-S-G
Zoro # G5424791
original price:
$962.99
14% off
new price: $822.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$822.99
Free 30-Day Returns
Key Features
- Overall Width 20.5"
- Material Galvanized Steel
- Color Gray
- Load Capacity 5500 lb
- Assembled No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PM5-2048-S-G
- Zoro # G5424791
- UPC # 691215113328
- Country of Origin China
- Category Pallet Jacks
Dimensions
Overall Width | 20.5" |
Platform Length | 64" |
Fork Length | 48in |
Fork Width | 20 in |
Details
Material | Galvanized Steel |
Color | Gray |
Load Capacity | 5500 lb |
Item | Pallet Truck |
Assembled | No |
Features | Pallet Trucks Were Designed For Chemical, Pharmaceutical, And Wash-Down Applications |
Includes | (1) Galvanized Steel Pallet Truck |
Finish | Galvanized |
Construction | Galvanized Steel |
Power Source | Hand |
Handle Material | Steel |
Description
Galvanized Steel Pallet Truck,20 x 48
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COSCO 47.6 in. H X 16.81 in. W X 2.91 in. D 225 lb. capacity 3 step Steel Folding Step Stool (11-448-WHG2)
- KINEDYNE Ratchet Chain Binder (10035XHDGRA)
- ZORO SELECT NSF-Listed Plate Caster, 400 lb. Ld Rating, Roller (P21S-RY050R-14-TB)
- ZORO SELECT Steel Stock Picking Ladder Cart 1000 lb. Capacity, 56-1/8"L x 27-7/8"W x 73-1/16"H (SPS-HF-2852)
- VESTIL Red Pllt Trk 27x96 4K Ylw Pcaddy (PM4-2796-UP-001)
- VESTIL Full Featured Pallet Truck, 4K, 27 x 96 (PM4-2796)
- VESTIL Pramac Hand Pallet Truck, 27x48 (PMC-PM5-2748)
- VESTIL Full Featured Deluxe Pallet Jacks 6 Pack Crated 6000 lb 27 x 48 (PM6-2748-6PKG)
- VESTIL Electric Pallet Truck, Overall 48.625 H (RT-EPT-3-24)
- VESTIL Electric Pallet Truck, 4.5K, 20x48 (EPT-2048-45)
- LYFTEX SEMI ELECTRIC PALLET JACK, 21"x45", CAP: 3000 LBS, 48V Li-ion BAT. (LXE30S-2145)
- Vestil Pallet Jacks