No Product Image Available

Vestil

Galvanized Steel 2 Speed Cable Puller CABLE-P4


product price: $99.39
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Pull heavy loads with this Vestil galvanized steel 2 speed cable puller CABLE-P4! This cable puller is ideal for horizontal pulling applications. It can be used for applications such as positioning equipment or stringing lines. It features a durable galvanized steel construction with a 16'' long handle for easy operation. This handle ratchets to take-up the cable and it can be rotated all the way back to free-wheel the cable reel.This unit can be used in single-line applications to pull up to 2000 lb. or it can be used for double-line applications to pull up to 4000 lb. The single-line cable extends from 3/16'' to 120'' long while the double-line cable extends from 3/16'' to 60'' long. This unit requires a minimum headroom of 24''. It should not be used for vertical lifting applications.Overall Dimensions:Length: 27''Width: 3''Height: 5''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.