Shop All Stock Trucks
Vestil
Galvanized Nestable Roller Container, 24 x 66
Mfr # ROL-120
Zoro # G5436719
product price: $554.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$554.99
Free 30-Day Returns
Key Features
- Overall Width 24"
- Material Steel
- Color Gray
- Load Capacity 880 lb
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # ROL-120
- Zoro # G5436719
- UPC # 691215065764
- Country of Origin China
- Category Stock Trucks
Dimensions
Overall Width | 24" |
Platform Length | 32.25" |
Caster Width | 1-3/4" |
Caster Dia. | 5" |
Details
Material | Steel |
Color | Gray |
Load Capacity | 880 lb |
Item | Galv Nestable Roller Container,24 x 66 |
Assembled | Yes |
Number of Shelves | 1 |
Includes | (1) Shelf |
Finish | Galvanized |
Caster Material | Polyurethane |
Features | Mesh design allows contents to be viewed |
Description
Galv Nestable Roller Container,24 x 66
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pneumatic Caster, 350 lb. Load, Rigid (P21R-P080WB-14-H10)
- ALBION 5" X 2" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 1000 lb (16PI05201S)
- NITE IZE Carabiner Clip, 8 In., Glass Filled Nylon (SBP8-03-01BG)
- ZORO SELECT Caster Wheel, 350 lb., 6" Wheel Dia. (426A66)
- VESTIL Galvanized Nestable Roller Container, 27.5 x 68.3 (ROL-85)
- VESTIL Electric Cart, 28" x 48", with No Sides (EMHC-2848-1)
- VESTIL Blue Foldable/Nestable Roller Container 2 Shelf 1100lb 43.6x31.25x65.5 (ROL-3143-2)
- VESTIL Blue Nestable Roller Container, 1 Shelf (ROL-3143-1)
- VESTIL Gray Galvanized Nestable Roller Container 26.375" x 59" 660lb Capacity (ROL-95)
- VESTIL Blue Foldable/Nestable Roller Container 3 Shelf 990 lb 34 x 18 x 59 (ROL-1834-3)
- ZORO SELECT 14 ga. Steel 2 Sided Mesh Stock Cart 2000 lb. Capacity, 48"L x 30"W x 57"H (EX-3048-2SC-6PH-95)
- Vestil Stock Trucks