Shop All Smoking Receptacles & Shelters
Vestil
GALVANIZED MULTI- DUTY SMOKERS SHELTER 120 IN
Mfr # MDS-96-SM-HDG
Zoro # G7829228
product price: $4,072.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$4,072.99
Free 30-Day Returns
Key Features
- Height 90.0625
- Width 120
- Color Gray
- Material Steel
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # MDS-96-SM-HDG
- Zoro # G7829228
- UPC # 691215324953
- Country of Origin United States
- Category Smoking Receptacles & Shelters
Dimensions
Height | 90.0625 |
Width | 120 |
Overall Height | 90.0625 |
Depth (In.) | 95.5 |
Length | 95.5 |
Size | 95.5 x 120 x 90.0625 |
Overall Length | 95.5 |
Overall Width | 120 |
Details
Color | Gray |
Material | Steel |
Finish | Galvanized |
Features | Steel construction provides maximum protection and strength. Included lag-down plates allow secure installation. Contoured steel roof drains water and holds snows. Hot dip Galvanized steel frame provides a lasting finish |
Weight | 821 |
Application | Multi-Duty Storage Buildings stand up in multiple weather conditions; rain, sleet, and snow. |
Description
The Multi-Duty Storage Building is ideal for the construction and maintenance facilities. The unit is designed to withstand harsh weather conditions. The perimeter of the building is assembled of steel. Includes clear front panel and back bench. Galvanized finish.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAND METAL Garden Hose Cap, Cap, 34 Nominal, 75 psi, 35 to 100 deg F, Brass, 8 L Chain (30142)
- SOLENIS 6WY Pool Test Strips (1276)
- GERSON TACK CLOTH DELUXE 24x20 (BX OF 12) (GE020003G)
- TECUMSEH Gasket Set (37814A)
- VESTIL 120" Steel Multi-Duty Smokers Shelter (MDS-96-SM)
- TOUGH GUY Cigarette Receptacle, 1/4 gal., Silver (12V180)
- COMMERCIAL ZONE PRODUCTS Leafview Wallmounted Ashtray, SS (712529)
- GLOBAL INDUSTRIAL Green Outdoor Ashtray, 5 Gallon (245133GN)
- NO BUTTS BIN CO Smoking Shelter - Free-Standing (NBS0408FS)
- MOSSER LEE Mosser Lee 7584311 Black Organic Charcoal Soil Conditioner 2.25 Quart Dry (7584311)
- JUSTRITE Screw, Black (26801)
- Vestil Smoking Receptacles & Shelters