Shop All Canopies & Shelters
Vestil
GALVANIZED MULTI-DUTY SHED W/FRONT DOORS 120 IN
Mfr # MDS-96-DR-HDG
Zoro # G7829282
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$4,652.99
Free 30-Day Returns
Key Features
- Length 95.5
- Width 120
- Height 90.0625
- Color Gray
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # MDS-96-DR-HDG
- Zoro # G7829282
- UPC # 691215324946
- Country of Origin United States
- Category Canopies & Shelters
Dimensions
Length | 95.5 |
Width | 120 |
Height | 90.0625 |
Overall Length | 95.5 |
Inside Width | 9.1 ft |
Inside Depth | 6.27 ft |
Overall Width | 120 |
Inside Height | 6.6 ft |
Overall Height | 90.0625 |
Size | 95.5 x 120 x 90.0625 |
Depth | 95.5 |
Details
Color | Gray |
Material | Steel |
Finish | Galvanized |
Weight | 882 |
Application | Multi-Duty Storage Buildings stand up in multiple weather conditions; rain, sleet, and snow. |
Features | Steel construction provides maximum protection and strength. Included lag-down plates allow secure installation. Contoured steel roof drains water and holds snows. Hot dip Galvanized steel frame provides a lasting finish |
Description
The Multi-Duty Storage Building is constructed of heavy duty steel to stand up in multiple weather conditions; rain, sleet and snow. The steel roof is contoured for water drainage and will hold snow. The sides are constructed of steel siding. Lag down plates are included for securing unit to the concrete. Galvanized Finish.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Las Vegas Raiders Bleacher Cushion (623-71B)
- AIC REPLACEMENT PARTS 1/2 L095 L-Jaw Coupling Half - Flexible L-095 Lovejoy Martin Interchangeable (L095-1/2-TRI)
- TRUPER 45 in Shovel Handle (MG-PL-E)
- LOGO BRANDS Philadelphia Flyers Inflatable Mascot (822-100-M)
- GAZEBO PENGUIN Florence Wall Mounted Solarium 10x12 Polycarbonate Roof (W1209-12)
- XTARPS CORPORATION. Xtarps, MN-MS90-B0812, 90% Shade Cloth, Shade Tarp, 8'W x 12'L, Black (MN-MS90-B0812)
- ARROW STORAGE PRODUCTS Galvanized Steel Carport, W/ 1-Sided Enclosure, Compact Car Metal Carport Kit, 10'x15'x9', Eggshell (CPH101509ECL1)
- E-Z UP Pyramid Shelter, 10' W x 10' L, White Steel Frame, Steel Orange Top (PR3WH10SO)
- PERFECTPATIO 10 x 20 ft. Hercules Snow Load with Enclosure Kit - 8 Leg Canopy, White (PE440344)
- SHELTERLOGIC MaxAP Gazebo Canopy - 6 Legs 10 x 20 ft. (26011)
- PROPAC CERT QUICK SHELTER 10x10 (S1310)
- Vestil Canopies & Shelters