Shop All Canopies & Shelters
Vestil
GALVANIZED MULTI-DUTY BICYCLE SHELTER 120 IN
Mfr # MDS-96-BK-HDG
Zoro # G7829307
product price: $3,698.99
/ea
Item requires special delivery charges. A $660.00 per item surcharge will be applied.
$3,698.99
Free 30-Day Returns
Key Features
- Length 95.5
- Width 120
- Height 90.0625
- Color Gray
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # MDS-96-BK-HDG
- Zoro # G7829307
- UPC # 691215324939
- Country of Origin United States
- Category Canopies & Shelters
Dimensions
Length | 95.5 |
Width | 120 |
Height | 90.0625 |
Inside Depth | 6.27 ft |
Inside Height | 6.6 ft |
Overall Height | 90.0625 |
Overall Length | 95.5 |
Inside Width | 9.1 ft |
Overall Width | 120 |
Size | 95.5 x 120 x 90.0625 |
Depth | 95.5 |
Details
Color | Gray |
Material | Steel |
Weight | 773 |
Finish | Galvanized |
Features | Steel construction provides maximum protection and strength. Included lag-down plates allow secure installation. Contoured steel roof drains water and holds snows. Hot dip Galvanized steel frame provides a lasting finish |
Application | Multi-Duty Storage Buildings stand up in multiple weather conditions; rain, sleet, and snow. |
Description
The Multi-Duty Storage Building is ideal for the construction and maintenance facilities. The unit is designed to withstand harsh weather conditions. The perimeter of the building is assembled of steel. Includes clear front panel and back bench. Galvanized Finish.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Rocker Cover Gasket (272475S)
- ORALX Oralx Vita-Lyte 1000 60cc (228)
- CAMELBAK Reservoir, 100 oz./3L, 63/64" D (1944001003)
- TENAX Deer Fence Flded7X100Blk (2A040006)
- ZORO SELECT Instant Canopy, 10 Ft. X 10 Ft. (5NY99)
- TOJA GRID Polyethylene Shade Cloth 12 ft. H X 12 ft. W (G131212GR1)
- GAZEBO PENGUIN Florence Wall Mounted Solarium 10x16 Polycarbonate Roof (W1610-12)
- FSI Stringable Lighting, 25 Watt, 45-1/2 In (F-1225-0500-STL)
- E-Z UP Eclipse Steel Shelter, 10x15 Ft., White Fr (EC3STL15KFWHTRB)
- PALRAM - Canopia Bordeaux 2230 4 x 3 Door Awning Kit - Clear (HG9583)
- ARROW STORAGE PRODUCTS Galvanized Steel Carport, W/ 2-Sided Enclosure, Compact Car Metal Carport Kit, 10'x15'x9', Charcoal (CPHC101509ECL2)
- Vestil Canopies & Shelters