Shop All Guard Rails
Vestil
Galvanized Guard Rail-Bolt On 9 Ft
Mfr # GR-F3R-DI-9-HDG
Zoro # G600471276
product price: $317.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$317.99
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Length 2.5625
- Width 101.875
- Overall Length 2.5625
- Overall Height 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # GR-F3R-DI-9-HDG
- Zoro # G600471276
- UPC # 691215339476
- Country of Origin China
- Category Guard Rails
Dimensions
Length | 2.5625 |
Width | 101.875 |
Overall Length | 2.5625 |
Overall Height | 15 |
Overall Width | 101.875 |
Depth | 2.5625 |
Height | 15 |
Details
Material | Galvanized Steel |
Color | Gray |
Features | 3 Ribbed design for added strength. Hot dipped galvanized for a rugged long lasting finish. Drop-In rail with brackets and hardware. Heavy-duty design protects corners of buildings and machinery from fork truck and vehicle damage |
Weight | 118 |
Finish | Galvanized |
Description
Protecting equipment, inventory, and most importantly individuals from damage or injury is always a concern. But, with a structurally strong guard rail those worries can be eased. Rails have three ribs for impact resistance both indoors and out. With the drop-in style rail design, accessibility is simple and rails can be positioned quickly. To put in place simply slide the rail sections into the post saddles.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAILO 2 Steps, Steel Step Stool, 330 lb. Load Capacity, White (4342-001)
- CUSHMAN Brake Shoe, Leading (612411)
- VESTIL Trailer & Crane Bumper - 2.25"W x 16"L x 2"H (TB-70)
- SERVICE CASTER 6 Inch Extra Heavy Duty Semi Steel Cast Iron Wheel Rigid Top Plate Caster SCC (SCC-KP92R630-SSR)
- VESTIL Rigid Tube Post 42 In Bolt-On Style-Black (GR-F3R-BO-TP42-BK)
- VESTIL Guard Rail System - Curved Rail (GR-H2R-CRV-BO-4-HDG)
- VESTIL Low Profile Rack Guard (LPRO-92-9-4)
- VESTIL Guard Rail System Spring Post (GR-H2R-SP)
- VESTIL Steel Safety Railing, 72" Length (VDKR-6)
- VESTIL STEEL PIPE SAFETY RAILING 24 IN LENGTH BLACK (VDKR-2-BK)
- GUARDIAN EQUIPMENT Gate for Guardrail System, 24 In. (15110)
- Vestil Warehouse Safety Guards & Protectors