Shop All Cargo Bars & Decking Beams
Vestil
Galvanized Cargo Bar, Gray, 87"-119"
Mfr # CL-16
Zoro # G503529258
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Size 3.75 x 87 x 4.875
- Width 87
- For Use With During transport, keep trailer contents securely in place with these easy to use Cargo Bars.
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # CL-16
- Zoro # G503529258
- UPC # 691215011174
- Country of Origin Taiwan, Province of China
- Category Cargo Bars & Decking Beams
Dimensions
Size | 3.75 x 87 x 4.875 |
Width | 87 |
Depth | 3.75 |
Overall Length | 3.75 |
Height | 4.875 |
Overall Width | 87 |
Overall Height | 4.875 |
Length | 119 in |
Details
Color | Gray |
For Use With | During transport, keep trailer contents securely in place with these easy to use Cargo Bars. |
Finish | Galvanized |
Features | Square tubing construction is lightweight yet extremely strong. Tubular design is fast and simple to use. End plate pads provide positive gripping action. End plate design fit suitably between trailer walls |
Adjustment Type | Ratchet |
Weight | 15 |
Material | Steel |
Description
The one Piece cargo bar keeps trailer contents in place to eliminate damaged goods. It has a simple mechanical lock that will not vibrate loose. The cargo bar is constructed of square tubing with a wall construction that is lightweight yet extremely strong. Square articulating steel end plates feature pads for positive gripping action, end plates and fit between trailer walls.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Swivel Hook Forklift Truck Hoisting Hook, 4000 Lbs. Capacity (LM-HP4-S)
- MIDWEST FASTENER 3/8" x 7-3/4" Zinc Plated Steel Eye-Eye Turnbuckle 10PK (52352)
- IDEAL WAREHOUSE INNOVATIONS BB Molded Bumper (26-1116)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Ergonomic, 2 Shelves, 1,200 lb (EK230P500GP)
- VESTIL E and A Track Cargo Bar, Steel (CL-20)
- VESTIL Telescopic Cargo Bar, 2 Piece, Galvanized (CL-18)
- VESTIL HD One Piece Steel Round Tube Cargo Bar (CB-7-S)
- VESTIL One Piece Aluminum Round Cargo Bar (CB-5)
- VESTIL Steel Pick-Up Truck Cargo Bar, 40" (CB-PU-3)
- VESTIL 96" Aluminum E-Track Extension, Silver (EB-96)
- ZORO SELECT Ratcheting Cargo Bar, 40 In.L, Steel (32J634)
- Vestil Cargo Bars & Decking Beams