Shop All Jib Cranes
Vestil
Galv DC Power Jib Crane 4-7' Boom
Mfr # WTJ-20-4-DC-GAL
Zoro # G403522991
product price: $3,350.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,350.99
Free 30-Day Returns
Key Features
- Swivel Angle 360 Degrees
- Features Powered cable winch makes lifting and maneuvering easy. Boom telescopes in and out for greater reach and versatility. 360 Degrees swivel design allows for maximum accessibility. Pre-drilled base plate makes mounting quick and easy
- Size 63.8125 x 13.5 x 68.8125
- Overall Width 13.5
- Weight (Lbs.) 255
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # WTJ-20-4-DC-GAL
- Zoro # G403522991
- UPC # 691215102872
- Country of Origin United States
- Category Jib Cranes
Dimensions
Size | 63.8125 x 13.5 x 68.8125 |
Overall Width | 13.5 |
Height | 68.8125 |
Overall Height (In.) | 68.8125 |
Width | 13.5 |
Details
Swivel Angle | 360 Degrees |
Features | Powered cable winch makes lifting and maneuvering easy. Boom telescopes in and out for greater reach and versatility. 360 Degrees swivel design allows for maximum accessibility. Pre-drilled base plate makes mounting quick and easy |
Weight (Lbs.) | 255 |
Finish | Galvanized |
Application | Designed for material handling applications on docks, in warehouses, or in truck beds. |
Capacity (Lb.) | 1450 Retracted/600 Extended |
Material | Galvanized Steel |
Color | Gray |
Description
The Jib crane is ideal for lifting objects in a variety of areas. With a steel construction and a galvanized finish, the jib crane also features a telescopic boom with an adjustable length and height, manual boom rotation, powered cable winch for easy lifting and maneuvering, and a plug in handheld winch control. Unit is designed for vertical lifting only. Do not use unit for lifting personnel or overhead lifting.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 8 ft., 2600 lb. (EN30X8)
- LIFT-ALL Logistic Ratchet Strap, 16 ftx2 In, 1000lb (TE60809)
- LITTLE GIANT LADDERS 4 to 6 ft Fiberglass Compact Safety Cage Platform Stepladder, 375 lb Capacity (19504)
- KLEIN TOOLS Block and Tackle, Spliced to Block 268, w/Hook 259 (H1802-30SSR)
- VESTIL Winch Operated Truck Jib Crane, Dc (WTJ-4-DC)
- VESTIL Jib Crane, Base Mounted, 2,000 lb Capacity, Height Under Span: 8 ft (WTJ-4-G)
- VESTIL Floor Mounted Jib Crane 2000 Lb. Capacity (JIB-FM-20)
- VESTIL Winch Operated Truck Jib Crane, Dc (WTJ-2-DC)
- VESTIL Jib Crane, Base Mounted, 1,000 lb Capacity, Height Under Span: 8 ft (WTJ-2-G)
- VESTIL Portable Jib, Concrete Base, 10 ft., 250 (JIB-CB-25-10-10-BC)
- HARRINGTON Jib Crane, Wall Mounted, 2,200 lb Capacity (313-2200-14)
- Vestil Lifting Equipment