Shop All Jib Cranes
Vestil
Galv DC Power Jib Crane 3-5' Boom
Mfr # WTJ-20-3-DC-GAL
Zoro # G003505523
product price: $3,468.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,468.99
Free 30-Day Returns
Key Features
- Swivel Angle 360 Degrees
- Features Powered cable winch makes lifting and maneuvering easy. Boom telescopes in and out for greater reach and versatility. 360 Degrees swivel design allows for maximum accessibility. Pre-drilled base plate makes mounting quick and easy
- Material Galvanized Steel
- Width 13.5
- Overall Height (In.) 68.8125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # WTJ-20-3-DC-GAL
- Zoro # G003505523
- UPC # 691215102858
- Country of Origin United States
- Category Jib Cranes
Dimensions
Width | 13.5 |
Overall Height (In.) | 68.8125 |
Size | 51.8125 x 13.5 x 68.8125 |
Overall Width | 13.5 |
Height | 68.8125 |
Details
Swivel Angle | 360 Degrees |
Features | Powered cable winch makes lifting and maneuvering easy. Boom telescopes in and out for greater reach and versatility. 360 Degrees swivel design allows for maximum accessibility. Pre-drilled base plate makes mounting quick and easy |
Material | Galvanized Steel |
Application | Designed for material handling applications on docks, in warehouses, or in truck beds. |
Capacity (Lb.) | 2000 Retracted/250 Extended |
Weight (Lbs.) | 243 |
Finish | Galvanized |
Color | Gray |
Description
The Jib crane is ideal for lifting objects in a variety of areas. With a steel construction and a galvanized finish, the jib crane also features a telescopic boom with an adjustable length and height, manual boom rotation, powered cable winch for easy lifting and maneuvering, and a plug in handheld winch control. Unit is designed for vertical lifting only. Do not use unit for lifting personnel or overhead lifting.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 14 ft L, 4 in W, Nylon, Yellow (EE2804NFX14)
- ZORO SELECT Adjustable Floor Lock, Top Plate, 8 in. (2EMZ8)
- ZORO SELECT Caster Pad, Quick Release (4DU20)
- MAGCOA Heavy Duty Hand Truck, Disc Brake, Kick (A11-B1-C6-D5-E60-E1EB-BDC-E46E)
- VESTIL Portable Jib, Concrete Base, 8 ft., 1K (JIB-CB-100-8-10-BC)
- VESTIL Winch Operated Truck Jib Crane, Dc (WTJ-2-DC)
- VESTIL Multi Station Jib Crane - Transportable (JIB-P-10-6-6)
- VESTIL Wall Mount Jib, Low Clearance, 600 lb. (JIB-LC-6)
- VESTIL Steel DC Power Jib Crane 3-5' Boom (WTJ-20-3-DC)
- VESTIL Steel AC Power Jib Crane 3-5' Boom (WTJ-20-3-AC)
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 8 ft (350F-500-8-8)
- Vestil Lifting Equipment