Shop All Cantilever Racks & Components
This Product is Discontinued
Vestil
Galv Cantilever Racking Straight Arm, 36" (Discontinued)
Mfr # SSA-C-36
Zoro # G4981140
This Product is Discontinued
Key Features
- Load Capacity 200 lb.
- Depth 38-1/2"
- Height 7-1/4"
- Material Steel
- Width 2-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SSA-C-36
- Zoro # G4981140
- UPC # 691215118637
- Country of Origin China
- Category Cantilever Racks & Components
Dimensions
Depth | 38-1/2" |
Height | 7-1/4" |
Width | 2-3/4" |
Details
Item | Straight Arm |
Load Capacity | 200 lb. |
Material | Steel |
Description
Galv Cantilever Racking Straight Arm,36 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.