Shop All Jib Cranes
Vestil
Galv AC Power Jib Crane 4-7' Boom
Mfr # WTJ-20-4-AC-GAL
Zoro # G403505536
product price: $3,673.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$3,673.99
Free 30-Day Returns
Key Features
- Swivel Angle 360 Degrees
- Size 65.375 x 12 x 70.0625
- Features Powered cable winch makes lifting and maneuvering easy. Boom telescopes in and out for greater reach and versatility. 360 Degrees swivel design allows for maximum accessibility. Pre-drilled base plate makes mounting quick and easy
- Capacity (Lb.) 1450 Retracted/600 Extended
- Height 70.0625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # WTJ-20-4-AC-GAL
- Zoro # G403505536
- UPC # 691215102865
- Country of Origin United States
- Category Jib Cranes
Dimensions
Size | 65.375 x 12 x 70.0625 |
Height | 70.0625 |
Width | 12 |
Overall Height (In.) | 70.0625 |
Overall Width | 12 |
Details
Swivel Angle | 360 Degrees |
Features | Powered cable winch makes lifting and maneuvering easy. Boom telescopes in and out for greater reach and versatility. 360 Degrees swivel design allows for maximum accessibility. Pre-drilled base plate makes mounting quick and easy |
Capacity (Lb.) | 1450 Retracted/600 Extended |
Application | Designed for material handling applications on docks, in warehouses, or in truck beds. |
Weight (Lbs.) | 259 |
Material | Galvanized Steel |
Finish | Galvanized |
Color | Gray |
Description
The Jib crane is ideal for lifting objects in a variety of areas. With a steel construction and a galvanized finish, the jib crane also features a telescopic boom with an adjustable length and height, manual boom rotation, powered cable winch for easy lifting and maneuvering, and a fingertip switch control. Unit is designed for vertical lifting only. Do not use unit for lifting personnel or overhead lifting.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 6 ft Fiberglass Twin Stepladder, 300 lb Capacity (DXL3030-06)
- CARLISLE FOODSERVICE Turf Saver Tire (5110951)
- KAHUNA WAGONS 10" Flat Free Tire with Grease Fitting-5/8" Bearing (CRT003-58)
- VESTIL Hydraulic Pail Crusher, 5 Gallon (HPC-405)
- VESTIL Floor Mounted Jib (JIB-FM-3)
- VESTIL Portable Jib Crane - Fork Tube Base (JIB-CB-50-10-10)
- VESTIL Portable Jib Crane - Fork Tube Base (JIB-CB-25-10-10)
- VESTIL Winch Operated Truck Jib Crane, Dc (WTJ-4-DC)
- VESTIL Multi Station Jib Crane - Transportable (JIB-P-10-6-6)
- VESTIL Winch Operated Truck Jib Crane, Galv Dc (WTJ-4-G-DC)
- Vestil Jib Cranes