Shop All Jib Cranes
Vestil
Galv AC Power Jib Crane 3.5-5.5'
Mfr # WTJ-E-15-3-AC-GAL
Zoro # G203505538
product price: $3,373.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,373.99
Free 30-Day Returns
Key Features
- Swivel Angle 360 Degrees
- Capacity (Lb.) 1100 Retracted/200 Extended
- Overall Height (In.) 66.9375
- Width 12
- Size 51.0625 x 12 x 66.9375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # WTJ-E-15-3-AC-GAL
- Zoro # G203505538
- UPC # 691215102889
- Country of Origin United States
- Category Jib Cranes
Dimensions
Overall Height (In.) | 66.9375 |
Width | 12 |
Size | 51.0625 x 12 x 66.9375 |
Overall Width | 12 |
Height | 66.9375 |
Details
Swivel Angle | 360 Degrees |
Capacity (Lb.) | 1100 Retracted/200 Extended |
Features | Powered cable winch makes lifting and maneuvering easy. Boom telescopes in and out for greater reach and versatility. 360 Degrees swivel design allows for maximum accessibility. Pre-drilled base plate makes mounting quick and easy |
Color | Gray |
Application | Designed for material handling applications on docks, in warehouses, or in truck beds. |
Material | Galvanized Steel |
Weight (Lbs.) | 270 |
Finish | Galvanized |
Description
The Jib crane is ideal for lifting objects in a variety of areas. With a steel construction and a galvanized finish, the jib crane also features a telescopic boom with an adjustable length and height, manual boom rotation, powered cable winch for easy lifting and maneuvering, and a fingertip switch control. Unit is designed for vertical lifting only. Do not use unit for lifting personnel or overhead lifting.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Cart, 2 Shelf, 36x24x39, Black (2HDH9)
- BAUER LADDER Fold-N-Go Work Platform - 500 lb. Capacity (20900)
- STREN-FLEX Synthetic Web Sling, Type 2, 3 ft L, 3 in W, Nylon, Yellow (TTS1-903-3)
- ZORO SELECT Instrument Cart with Flush Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (RIC-243645-3-95)
- VESTIL Floor Mounted Jib (JIB-FM-20)
- VESTIL Floor Mounted Jib (JIB-FM-6)
- VESTIL Ac Powered Jib Crane, 2K, 4-7 ft., Boom Csa (WTJ-20-4-AC-CSA)
- VESTIL Winch Operated Truck Jib Crane, Dc (WTJ-2-DC)
- VESTIL Wall Mount Jib, High Clearance, 2000 lb. (JIB-HC-20)
- VESTIL Multi Station Jib Crane - Transportable (JIB-P-10-10-10)
- VESTIL Winch Operated Truck Jib Crane, Dc (WTJ-4-DC)
- Vestil Lifting Equipment