Shop All Jib Cranes
Vestil
Galv AC Power Jib Crane 3-5' Boom
Mfr # WTJ-20-3-AC-GAL
Zoro # G503505528
product price: $4,069.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,069.99
Free 30-Day Returns
Key Features
- Swivel Angle 360 Degrees
- Weight (Lbs.) 249
- Overall Height (In.) 70.0625
- Application Designed for material handling applications on docks, in warehouses, or in truck beds.
- Size 53.375 x 12 x 70.0625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # WTJ-20-3-AC-GAL
- Zoro # G503505528
- UPC # 691215102841
- Country of Origin United States
- Category Jib Cranes
Dimensions
Overall Height (In.) | 70.0625 |
Size | 53.375 x 12 x 70.0625 |
Width | 12 |
Height | 70.0625 |
Overall Width | 12 |
Details
Swivel Angle | 360 Degrees |
Weight (Lbs.) | 249 |
Application | Designed for material handling applications on docks, in warehouses, or in truck beds. |
Color | Gray |
Capacity (Lb.) | 2000 Retracted/250 Extended |
Material | Galvanized Steel |
Finish | Galvanized |
Features | Powered cable winch makes lifting and maneuvering easy. Boom telescopes in and out for greater reach and versatility. 360 Degrees swivel design allows for maximum accessibility. Pre-drilled base plate makes mounting quick and easy |
Description
The Jib crane is ideal for lifting objects in a variety of areas. With a steel construction and a galvanized finish, the jib crane also features a telescopic boom with an adjustable length and height, manual boom rotation, powered cable winch for easy lifting and maneuvering, and a fingertip switch control. Unit is designed for vertical lifting only. Do not use unit for lifting personnel or overhead lifting.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pumping Cylinder Kit (MHAC08G)
- LIFT-ALL Web Sling, Type 5, 6 ft L, 2 in W, Polyester, Silver (EN2802TX6)
- ZORO SELECT Swivel Plate Caster, Poly, 5 in, 750 lb, Blu (1NUX1)
- HARRINGTON Safety Latch Assembly, for 1AEY3, etc. (ER1BS1002)
- VESTIL POWER LIFT OPTION - HAND CONTROL (EPFC-HC)
- VESTIL Winch Operated Truck Jib Crane, Dc (WTJ-2-DC)
- VESTIL Galv AC Power Jib Crane 3.5-5.5' (WTJ-E-15-3-AC-GAL)
- VESTIL ELEC PWR COUNTER BALANCE FLOOR CRANE 1.5 (EPFC-CB-15)
- VESTIL Portable Jib, Concrete Base, 10 ft., 250 (JIB-CB-25-10-10-BC)
- VESTIL Multi Station Jib Crane - Transportable (JIB-P-10-6-6)
- VESTIL Wall Mount Jib, High Clearance, 600 lb. (JIB-HC-6)
- Vestil Jib Cranes