Shop All Stackers
Vestil
Fully Powered Narrow Mast Stacker w/ Fixed Forks and Straddle Legs - 2200 Lb. Capacity
Mfr # SNM-90-FF-27
Zoro # G405970899
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$17,275.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Fully powered narrow mast stacker snm-90-ff-27 w/ fixed forks and straddle legs - 2200 lb. Capacity the narrow mast stacker is great for the shipping and manufacturing facilities. The stacker provides a fast efficient solution to loading and unloading products in closely confined areas. The stacker features a simple throttle design for lifting control, as well as, infinite forward and reverse speed adjustments. The unit drives on poly on steel steering and load wheels, which provide excellent maneuverability. A battery charger and gauge are included. Models are available with fixed or adjustable forks as well as fixed or adjustable leg supports. dock required for delivery.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Heavy Duty Alum Wheel Riser, 18x6x48 (ATWR-18-6-48)
- WARN INDUSTRIES WINCH ACCESSORIES, SNATCH BLOCK (92188)
- ZORO SELECT Thermoplastic Resin (Shelf)/High Density Polyethylene (Leg) Flat, 3 Shelves, 400 lb (BKTC111GY)
- PEERLESS CHAIN 5/16 T80 CLEVIS GRAB HOOK, SC, 8024315 (8024315)
- VESTIL Adjustable Powered Lift Stacker, Load Cap. 2000 lb., Overall Width: 58" (S-118-AA)
- VESTIL PORTABLE DC POWER HEFTI-LIFT 37 X 69 IN (HYD-10-DC)
- VESTIL Steel Counter Balanced Powered Drive Lift 2"-118", 1000 lb Capacity (S-CB-118)
- VESTIL Adjustable Fork Stacker Power Lift, Load Cap. 1500 lb. (SLNM-98-AA)
- VESTIL MANUAL STACKER NARROW MAST ADJ FORKS/LEGS 1K (VHPS-NM-1000-AA)
- VESTIL Stacker Manual Pump, Load Cap. 2000 lb., Overall Height: 41" (VHPS-2000-AA-17)
- EKKO Walkie Counterbalance Pallet Stacker, 264 (EK13-130)
- Vestil Lifting Trucks