Shop All Stackers
Vestil
Fully Powered Narrow Mast Stacker w/ Fixed Forks and Straddle Legs - 2200 Lb. Capacity
Mfr # SNM-62-FF-27
Zoro # G405970837
Item requires special delivery charges. A $380.00 per item surcharge will be applied.
$14,604.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Fully powered narrow mast stacker snm-62-ff-27 w/ fixed forks and straddle legs - 2200 lb. Capacity the narrow mast stacker is great for the shipping and manufacturing facilities. The stacker provides a fast efficient solution to loading and unloading products in closely confined areas. The stacker features a simple throttle design for lifting control, as well as, infinite forward and reverse speed adjustments. The unit drives on poly on steel steering and load wheels, which provide excellent maneuverability. A battery charger and gauge are included. Models are available with fixed or adjustable forks as well as fixed or adjustable leg supports. dock required for delivery.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel 1-5/8 Inch Expanding Stem Caster with Brake (SCC-EX05S410-TPRS-SLB-158)
- LITTLE GIANT Flat Handle Utility Cart, Steel, 2 Shelves, 3600 lb (2G30486PHBK)
- PEREGRINE OUTFITTERS 1 in. Side Release Buckle - Pack Of 25 (343932)
- MAGLINER Hand Truck, General Purpose (HMK111K11)
- VESTIL Powered Lift Stacker, Load Cap. 3000 lb., Overall Height: 62" (SNM3-43-FF-27)
- VESTIL Steel Counter Balanced Powered Drive Lift 2"-118", 1000 lb Capacity (S-CB-118)
- VESTIL Adjustable Stacker DC Winch, Load Cap. 770 lb. (VWS-770-AA-DC)
- VESTIL Manual Stacker Adjustable Legs/Forks, 2,000 lb Capacity (VHPS-2000-AA)
- VESTIL Powered Lift Stacker, Load Cap. 1500 lb. (SLNM15-63-FF)
- VESTIL Adjustable Fork Stacker Power Lift, Load Cap. 1500 lb. (SLNM-98-AA)
- PRESTOLIFTS PowerStak Fully Powered Stacker 2200 Lb. 125in Lift (PPS2200-125AS)
- Vestil Stackers