Shop All Stackers
Vestil
Fully Powered Narrow Mast Stacker SNM-62-FF-21 w/ Fixed Forks and Straddle Legs - 2200 Lb. Capacity
Mfr # SNM-62-FF-21
Zoro # G605970842
Item requires special delivery charges. A $390.00 per item surcharge will be applied.
$14,098.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Fully powered narrow mast stacker snm-62-ff-21 w/ fixed forks and straddle legs - 2200 lb. Capacity the narrow mast stacker is great for the shipping and manufacturing facilities. The stacker provides a fast efficient solution to loading and unloading products in closely confined areas. The stacker features a simple throttle design for lifting control, as well as, infinite forward and reverse speed adjustments. The unit drives on poly on steel steering and load wheels, which provide excellent maneuverability. A battery charger and gauge are included. Models are available with fixed or adjustable forks as well as fixed or adjustable leg supports. dock required for delivery.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Kingpinless Rgd Caster, TPR, 6 in., 600 lb. (P21R-PRP060R-14)
- R.W. ROGERS CO Poly Wheel, 1/2" Bore, 5"x2", PK2 (W-853-6)
- BARON Clevis Slip Hook (331-14)
- HAMILTON Metal Wheel, 5X3 1Rlb (W-530-M-1)
- VESTIL Manual Stacker Adjustable Legs/Forks, 2,000 lb Capacity (VHPS-2000-AA)
- VESTIL Adjustable Double Mast Stacker, Load Cap. 2200 lb., Overall Width: 47-3/8" (S-118-AA-DM)
- VESTIL Portable Mini Stacker, Load Cap. 260 lb. (HWL-260)
- VESTIL Stacker Manual Pump, Load Cap. 2000 lb., Overall Height: 41" (VHPS-2000-AA-17)
- VESTIL Stacker Narrow Mast Power Drive AA, Load Cap. 2500 lb. (SNM-90-AA)
- VESTIL Steel Counter Balanced Powered Lift 2" to 62", 1000 lb Capacity (S-CB-62)
- EKKO Walkie Counterbalance Pallet Stacker, 330 (EK14-130)
- Vestil Stackers