Shop All Drum Tools
Vestil
Fully Portable Aluminum Load Lifter
Mfr # KLIFT-220
Zoro # G1748597
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,345.99
Free 30-Day Returns
Key Features
- Overall Height 55
- Overall Length 30.75
- Overall Width 22.75
- Material Aluminum
- Length 30.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # KLIFT-220
- Zoro # G1748597
- UPC # 691215024983
- Country of Origin Japan
- Category Drum Tools
Dimensions
Overall Height | 55 |
Overall Length | 30.75 |
Overall Width | 22.75 |
Length | 30.75 |
Width | 22.75 |
Height | 55 |
Depth | 30.75 |
Size | 30.75 x 22.75 x 55 |
Details
Material | Aluminum |
Color | Silver |
Item | Fully Portable Aluminum Load Lifter |
Type | Portable |
Finish | Aluminum |
Features | Foot pump adjustable for simple precise positioning. Two steering handles for proper maneuverability. Lightweight for convenient portability. Large unit height promotes ergonomically friendly posture |
Capacity | 220 |
Weight | 59 |
Application | Ideal for the traveling salesperson as well as service and installation crews. |
Description
Fully Portable Aluminum Load Lifter
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALLEY CRAFT Garage Work Bench Cabinet, 48", 1 Door (R (F89613BS)
- VESTIL Black Plastic Pallet, 6000 lb., 48 x 40 (PLP2-4840-BLACK)
- DURHAM MFG Mobile Service Bench, 36" x 18" x 36-1/2" (2210-95)
- BEASTWIRE BY SPACEGUARD Pallet Rack, Side Panel For 36" Or 42"D, 120"H W/ Bolt On Angle Brckts (RS1N004210)
- VESTIL Fork Mounted Poly Drum Handler, 1.1K (FPDL-11-H)
- VESTIL Multi-Purpose Drum Lifter, Bronze (PDL-800-M-BR)
- VESTIL Automatic Eagle Beak Drum Lifter 2K 29In (FMDL-2)
- VESTIL Variable Height Pail Dumper, 200 lb. (LLW-PAILD-200)
- VESTIL Manual Hydraulic Motorcycle Lift, 1100 lb (MOTO-LIFT-1100)
- VESTIL Secure Overhead Drum Lifter, 2200 lb. (DRUM-GRAB)
- SUPERIOR TOOL Wrench, P.O. Plug (3930)
- Vestil Drums & Accessories