Shop All Pallet Jacks
Vestil
Full Featured Pallet Truck, 6K, 27 x 48
Mfr # PM6-2748
Zoro # G5424575
product price: $547.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$547.99
Free 30-Day Returns
Key Features
- Overall Height 48"
- Overall Width 27"
- Material Steel
- Color Red
- Load Capacity 6000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PM6-2748
- Zoro # G5424575
- UPC # 691215030793
- Country of Origin China
- Category Pallet Jacks
Dimensions
Overall Height | 48" |
Overall Width | 27" |
Platform Length | 61" |
Fork Width | 7 in |
Roller Dia. | 3" |
Fork Length | 48in |
Details
Material | Steel |
Color | Red |
Load Capacity | 6000 lb |
Item | Full Featured Delux Pallet Truck |
Assembled | No |
Wheel Material | Poly on Steel |
Features | Nose Wheels; Reinforced Triple Formed Steel Forks; Spring Loaded Handle; Hard Chrome Plated Pump Piston; Seal Replacement; Adjustable Push Rods |
Includes | Steering Wheel; Bearing Dust Covers |
Power Source | Hand |
Handle Material | Steel |
Description
Full Featured Pallet Truck,6K,27 x 48
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Guard Rail, L92In, Bolt-On (5W806)
- COTTERMAN 182 in H Steel Rolling Ladder, 14 Steps, 450 lb Load Capacity (1514R2642A6E20B4C1P3)
- LIFT-ALL Web Sling, Type 3, 9 ft L, 6 in W, Polyester, Silver (EE2806TFX9)
- PEWAG Chain, 10 ft L, Working Load Limit 132 lb. (36079/10)
- VESTIL Pallet Truck, V Shape Center, 4K, 45x48 (PM4-4548-RL)
- VESTIL Pallet Truck, Brake, 5.5K, 27x48 (PM5-2748-HB)
- VESTIL All-Terrain Pallet Truck, 2K, 48" Fork (ALL-T-2-48)
- VESTIL Quick Lift Pallet Truck, 5500 lb., 27 x 48 (PM5-2748-QL)
- VESTIL Pink Pallet Truck, 5.5K, 27 x 48 (PM5-2748-PINK)
- VESTIL Full Featured Deluxe Pallet Jacks 6 Pack Crated 6000 lb 27 x 48 (PM6-2748-6PKG)
- NOBLELIFT LOW PROFILE PALLET JACK - FORK SIZE: 21"x48" – CAPACITY: 4400 LBS (AC-LOW44-2148)
- Vestil Pallet Jacks & Pallet Tilters