Shop All Pallet Jacks
Vestil
Full Featured Pallet Truck, 5.5K, 27 x 48
Mfr # PM5-2748
Zoro # G5424758
original price:
$495.79
5% off
new price: $470.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$470.99
Free 30-Day Returns
Key Features
- Overall Height 48-5/8"
- Overall Length 61-11/16"
- Overall Width 27"
- Material Steel
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PM5-2748
- Zoro # G5424758
- UPC # 691215000109
- Country of Origin China
- Category Pallet Jacks
Dimensions
Overall Height | 48-5/8" |
Overall Length | 61-11/16" |
Overall Width | 27" |
Platform Length | 61.6875" |
Roller Dia. | 2-7/8" |
Fork Width | 7 in |
Fork Length | 48in |
Details
Material | Steel |
Color | Red |
Load Capacity | 5500 lb |
Item | Full Featured Pallet Truck |
Assembled | No |
Wheel Material | Poly on Steel |
Includes | Steering Wheel; Bearing Dust Covers |
Power Source | Hand |
Features | Nose Wheels; Reinforced Triple Formed Steel Forks; Spring Loaded Handle; Hard Chrome Plated Pump Piston; Seal Replacement; Adjustable Push Rods |
Handle Material | Steel |
Description
Full Featured Pallet Truck,5.5K,27 x 48
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISTA Aluminum Divider 3 In x 6-9/16 In (D100-10)
- VESTIL Urethane Wheel Chock, 7.75x10.875x7.625 (URWC-15)
- DURHAM MFG Adjustable height platform truck, with maple top, 60 x 24 (WHPTA-WD-2448-8MR-95)
- LIFT-ALL Round Sling, Endless, Green (EN60X7)
- VESTIL Ergo Power Assist Pallet Truck, 5K, 27x48 (PM5-2748-PA-Y)
- VESTIL GALVANIZED STEEL PALLET TRUCK 27 X 48 (PM5-2748-S-G)
- VESTIL Pramac Hand Pallet Truck, 27x48 (PMC-PM5-2748)
- VESTIL Quick Lift Pallet Truck, 5500 lb., 27 x 48 (PM5-2748-QL)
- VESTIL Full Featured Pallet Truck, 5.5K 20 x 48 (PM5-2048)
- VESTIL Electric Pallet Truck, 4.5K, 27x48 (EPT-2748-45)
- DAYTON Pallet Jack, Foot and Hand Actuated (24L323)
- Vestil Pallet Jacks & Pallet Tilters