Shop All Pallet Jacks
Vestil
Full Featured Pallet Truck, 5.5K 20 x 48
Mfr # PM5-2048
Zoro # G5424828
product price: $485.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$485.99
Free 30-Day Returns
Key Features
- Overall Height 49"
- Overall Length 61-11/16"
- Overall Width 22"
- Material Steel
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PM5-2048
- Zoro # G5424828
- UPC # 691215030632
- Country of Origin China
- Category Pallet Jacks
Dimensions
Overall Height | 49" |
Overall Length | 61-11/16" |
Overall Width | 22" |
Platform Length | 61.6875" |
Fork Width | 7 in |
Fork Length | 48in |
Roller Dia. | 2-7/8" |
Details
Material | Steel |
Color | Red |
Load Capacity | 5500 lb |
Item | Full Featured Pallet Truck |
Assembled | No |
Wheel Material | Poly on Steel |
Features | Nose Wheels; Reinforced Triple Formed Steel Forks; Spring Loaded Handle; Hard Chrome Plated Pump Piston; Seal Replacement; Adjustable Push Rods |
Power Source | Hand |
Includes | Steering Wheel; Bearing Dust Covers |
Handle Material | Steel |
Description
Full Featured Pallet Truck,5.5K 20 x 48
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASTAR Wheel; 5X2 Polyurethane|Polyolefin (Red|Black); 6203-Rs Precision Bear (520PPU63K-R)
- DAYTON Cable, 1/16 In, L100Ft, WLL96Lb, 7x7, Steel (2VJK8)
- ZORO SELECT Wire Cart, 2 Shelf, 36x18x39, Black, Caster Dia.: 5" (2HDN6)
- LOUISVILLE 16 ft Fiberglass Twin Stepladder, 375 lb Capacity (FM1416HD)
- VESTIL All-Terrain Pallet Truck, HD, 2.5K, 50" (ALL-T-HD)
- VESTIL Low Profile Pallet Truck, 4K, 33 x 48 (PM4-3348-LP)
- VESTIL Low Profile Pallet Truck, 4K, 20.625 x 48 (PM4-2048-LP)
- VESTIL Pallet Truck, V Shape Center, 4K, 40x48 (PM4-4048-RL)
- VESTIL All-Terrain Pallet Truck, 2K, 48" Fork (ALL-T-2-48)
- VESTIL Econo Pallet Truck, Nylon Wheel, 27 x 48 (PM5-2748-N)
- DAYTON Pallet Jack, Manual Operation, 6000 lb. (493X18)
- Vestil Pallet Jacks & Pallet Tilters