Shop All Pallet Jacks
Vestil
Full Featured Deluxe Pallet Jacks 6 Pack Crated 6000 lb 27 x 48
Mfr # PM6-2748-6PKG
Zoro # G1749671
product price: $3,090.99
/ea
Item requires special delivery charges. A $530.00 per item surcharge will be applied.
$3,090.99
Free 30-Day Returns
Key Features
- Overall Height 48
- Overall Length 61
- Overall Width 27
- Material Steel
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PM6-2748-6PKG
- Zoro # G1749671
- UPC # 691215130875
- Country of Origin China
- Category Pallet Jacks
Dimensions
Overall Height | 48 |
Overall Length | 61 |
Overall Width | 27 |
Platform Length | 61" |
Lifting Height Max. | 7.75 in |
Details
Material | Steel |
Color | Red |
Load Capacity | 6000 lb |
Item | Pallet Truck,6000 lb. Cap.,6 Pack |
Assembled | No |
Includes | (1) Steel Full Featured Pallet Truck |
Features | Requires seventy-five (75) pounds of pulling force when fully loaded. Steering wheels include bearing dust covers for added life. Triple-formed steel forks provide twice the strength of single-formed forks. Spring loaded handle automatically returns to vertical position |
Power Source | Hand |
Handle Material | Steel |
Description
Pallet Truck,6000 lb. Cap.,6 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLICKLE SS, Kingpin Swvl Cstr, Wht Nyln, 4", 265 lb. (LKRXA-PO 101G)
- LOUISVILLE Label Kit (PK-FE3100)
- ZORO SELECT Plate Caster Kit, 8" Wheel dia., PK4 (55JK16)
- NESTAFLEX Skate Wheel Conveyor, Flexible, Polymer (22618012P)
- VESTIL Pallet Truck-Digital Scale, 5K, 27.5 x 48 (PM-2748-SCL-LP)
- VESTIL ROUGH TERRAIN DC BATTERY PK AC DRIVE MOTOR 48" 3K (RT-EPT-3-48)
- VESTIL Quick Lift Pallet Truck, 5500 lb., 27 x 48 (PM5-2748-QL)
- VESTIL Red Pllt Trk 27x48 5.5K Ylw Pcaddy (PM5-2748-UP-001)
- VESTIL FULL FEATURED PALLET TRUCK 5.5K 27 X 48 BLUE (PM5-2748-BL)
- VESTIL Pallet Truck, V Shape Center, 4K, 40x48 (PM4-4048-RL)
- LYFTEX HEAVY DUTY PALLET JACK, FORK SIZE: 21"x48", CAPACITY: 5500 LBS (LXHD55-2148)
- Vestil Pallet Jacks