Shop All Forklift Accessories
Vestil
Full Feature Platform 84"Back 48x48
Mfr # WP-4848-84B-FF
Zoro # G203529626
product price: $1,748.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,748.99
Free 30-Day Returns
Key Features
- Overall Height 89.625
- Overall Length 50.9375
- Overall Width 48
- Material Steel
- Color Blue (Frame), Yellow (Upper Back)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # WP-4848-84B-FF
- Zoro # G203529626
- UPC # 691215047760
- Country of Origin United States
- Category Forklift Accessories
Dimensions
Overall Height | 89.625 |
Overall Length | 50.9375 |
Overall Width | 48 |
Platform Length | 50.9375"; 45.375" |
Length | 51 in |
Height | 90 in |
Width | 48 |
Size | 50.9375 x 48 x 89.625 |
Fork Width | 7.75 in |
Depth | 50.9375 |
Details
Material | Steel |
Color | Blue (Frame), Yellow (Upper Back) |
Load Capacity | 1000 lb |
Assembled | Yes |
Includes | Steel Full Featured Work Platform With 84 In. Expanded Back |
Fork Thickness | 1.5 in |
Application | Convenient fork truck work platforms quickly and safely raise maintenance personnel where they are needed. |
Weight | 220 |
Features | Patented automatic locking gate with extra chain lock ensures maximum safety. Fork locks secures work platform to forks of fork truck. Tread plate floor provides a safe non-slip grip. Dual handrails on three sides ensures worker safety |
For Use With | Attaches to fork truck by inserting forks into fork pockets and securing platform to fork truck |
Description
This convenient fork truck work platform quickly and safely raises maintenance personnel where they are needed. Attaches to fork truck by inserting forks into fork pockets and securing platform to fork truck. Fork locks secure platform to forks. Dual handrails on three (3) sides. Expanded metal backing on fourth side. Includes checker floor plate platform and long strap with hook to attach platform to fork truck. A maximum of two (2) people can be in the work platform at one time. Meets California OSHA specifications.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE 133 in H Steel All Direction Ladder, 10 Steps, 450 lb Load Capacity (Nav-10RS)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Yellow (2577 YELLOW)
- RAYMOND PRODUCTS Panel Truck, 2400 lb., 38-1/2inL, 27-1/2inW (3848)
- TIE 4 SAFE 35" Winch Bar Truck Auto Hauler Flatbed Truck Trailer Tie Down and Winch Cargo (A11817C-1)
- VESTIL Magn. Thin Fork Tip Protector OR PR (FPU-TN-45-M-OR)
- VESTIL Fork Extension Standard, 63 L x 5" W, PR (FE-5-63)
- VESTIL FORK TIP PROTECTOR THIN YELLOW, PR (FPU-TN-45-YL)
- VESTIL Economy Telescoping Lift Boom, 4K, 24" (LM-EBT-4-24)
- VESTIL Fork Blade Protector Polyethylne, 4x48, PR (F4-48)
- VESTIL FORK BLADE PROTECTORS POLYETHYLENE 5X60, PR (F5-60)
- WRIGHT BUMP-RELEASE HOPPER 1/3 CU YD Light Bump-Release Gray (3355BR)
- Vestil Forklifts & Attachments