Shop All Adjustable Work Platforms
Vestil
FULL FEAT WORK PLATFORM W/ CASTERS 48 X 48
Mfr # WP-4848-CA-FF
Zoro # G201795139
original price:
$2,076.41
35% off
new price: $1,335.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,335.99
Free 30-Day Returns
Key Features
- Overall Length 51
- Overall Height 69.625
- Length 51
- Overall Width 48
- Width 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # WP-4848-CA-FF
- Zoro # G201795139
- UPC # 691215339636
- Country of Origin United States
- Category Adjustable Work Platforms
Dimensions
Overall Length | 51 |
Overall Height | 69.625 |
Length | 51 |
Overall Width | 48 |
Width | 48 |
Platform Width | 45.375 in |
Platform Length | 45.375 in |
Handrail Height | 42 in |
Size | 51 x 48 x 69.625 |
Details
Material | Steel |
Color | Blue/Yellow |
Max. Weight (Lb.) | 195 |
Features | Handrails on three sides ensures worker safety. Included casters for easy movement between areas. Fork locks secures work platform to forks of fork truck. Tread plate floor provides a safe non-slip grip |
Capacity | 1000 lb |
Finish | Powder Coated |
Description
This convenient fork truck Work Platform quickly and safely raises maintenance personnel where they are needed. Attaches to fork truck by inserting forks into fork pockets and securing platform to fork truck. Fork locks secure platform to forks. Expanded metal backing on fourth side. Includes checker floor plate platform and long strap with hook to attach platform to fork truck. A maximum of two (2) people can be in the work platform at one time. Meets California OSHA specifications.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R&B WIRE PRODUCTS Elevated Basket Truck, Vinyl, 4 Bushel, Black (464BLK)
- HAMILTON Spanner Bushing (340220)
- HAMILTON Plte Castr, Rgd, Forgd Stel, 6 in, 12,000 lb (R-MD-63FST)
- ZORO SELECT NSF-Listed Plate Caster, 1250 lb. Ld Rating, Ball (P21R-UY080KP-14)
- VESTIL PORTABLE DOLLY KIT-STEP MATE STAND 40.25 IN (ASP-PORT)
- VESTIL Adjust Step-Mate Stand - Stainless Steel - AHW-H-1948-SS (AHW-H-1948-SS)
- ZORO SELECT Adjustable Height Work Platform, 24"W x 60"D, Adjusts 9"-14"H (AHW-H-2460)
- ZORO SELECT Custom Work Platform, 2 Steps, Modular, 35"W x 39"L Platform, Adjustable to 18"-21"H, Style 3 (CW3-21-2-3)
- COTTERMAN Work Platform, Adjustable Height, Steel 5 to 8 In H (1AAWP2424A8 A5-8 B1 P6)
- EGA Custom Work Platform, 3 Steps, Modular, 35"W x 77"L Platform, Adjustable to 24"-27"H, Style 7 (CW7-27-3-6)
- COTTERMAN Work Platform, Adjustable Height, Steel 9 to 14 In H (1AWP2436A8 A9-14 B1 C2 P6)
- Vestil Work Platforms