Shop All Adjustable Work Platforms
Vestil
FULL FEAT WORK PLAT W/CASTRS 84BACK DUAL ENT 48X48
Mfr # WP-4848-CA-84B-DD-FF
Zoro # G301795077
original price:
$2,261.71
35% off
new price: $1,454.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,454.99
Free 30-Day Returns
Key Features
- Overall Length 51
- Overall Height 93.625
- Length 51
- Material Steel
- Width 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # WP-4848-CA-84B-DD-FF
- Zoro # G301795077
- UPC # 691215339681
- Country of Origin United States
- Category Adjustable Work Platforms
Dimensions
Overall Length | 51 |
Overall Height | 93.625 |
Length | 51 |
Width | 48 |
Overall Width | 48 |
Platform Width | 45.375 in |
Platform Length | 45.375 in |
Handrail Height | 42 in |
Size | 51 x 48 x 93.625 |
Details
Material | Steel |
Color | Blue/Yellow |
Features | Handrails on three sides ensures worker safety. Included casters for easy movement between areas. Extended back for increased safety. Dual doors for access from either side |
Finish | Powder Coated |
Max. Weight (Lb.) | 226 |
Capacity | 1000 lb |
Description
This convenient fork truck Work Platform quickly and safely raises maintenance personnel where they are needed. Attaches to fork truck by inserting forks into fork pockets and securing platform to fork truck. Fork locks secure platform to forks. Expanded metal backing on fourth side. Includes checker floor plate platform and long strap with hook to attach platform to fork truck. A maximum of two (2) people can be in the work platform at one time. Meets California OSHA specifications.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLEASON REEL Fixed Hanger, 3 Lbs Ea (WS50-HG)
- RUBBERMAID COMMERCIAL Plastic Dual-Handle Utility Cart with Lipped Plastic Shelves, (2) Raised, 3 Shelves, 300 lb (FG409100GRAY)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R1824A6E10B4C2P6)
- VESTIL Fork Extension, Black, 96 L x 6" W, PR (FE-6-96-BK)
- VESTIL Adjust Step-Mate Stand - Stainless Steel - AHW-H-1948-SS (AHW-H-1948-SS)
- VESTIL FULL FEAT WORK PLATFORM W/ CASTERS 48 X 48 (WP-4848-CA-FF)
- VESTIL PORTABLE DOLLY KIT-STEP MATE STAND 40.25 IN (ASP-PORT)
- TRI-ARC Adjustable Height Work Platform, 800 lb 5 in to 8 in Platform Height (WLOS597242)
- COTTERMAN Work Platform, Adjustable Height, Steel 5 to 8 In H (1AWP2496A8 A5-8 B1 C2 P6)
- TRI ARC MANUFACTURING 24 X 24 Inch Adjustable Height Steel Work Platform - 5"H To 8"H - WLOS524242 (WLOS524242)
- ZORO SELECT Adjustable Height Work Platform, 24"W x 60"D, Adjusts 9"-14"H (AHW-H-2460)
- Vestil Work Platforms