Shop All Fork Extensions
Vestil
Fork Truck Tow Base Attachement, 32"
Mfr # HOOK-BASE-38
Zoro # G5218836
product price: $408.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$408.99
Free 30-Day Returns
Key Features
- Overall Height 6
- Material Steel
- Color Blue
- Load Capacity 4000 lb
- Width 30.6875"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # HOOK-BASE-38
- Zoro # G5218836
- UPC # 691215051507
- Country of Origin United States
- Category Fork Extensions
Dimensions
Overall Height | 6 |
Width | 30.6875" |
Platform Length | 46" |
Details
Material | Steel |
Color | Blue |
Load Capacity | 4000 lb |
Item | Fork Truck Tow Base Attachement,42" |
Assembled | Yes |
Includes | Safety Strap |
For Use With | Convert your fork truck into a tow truck for moving trailers and other portable equipment. |
Description
Fork Truck Tow Base Attachement,42 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Eye and Eye Twist Sling, 1inx12ft., 1600lb (EET1-901P)
- TMI Industrial PVC Strip Door, 10 ft. 3" L (999-00603)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 13BF (10F10KG03B13)
- DAYTON Drum Lifter, 1 Drum, 55 gal, 1500 lb (21VG50)
- VESTIL FORK EXTENSIONS 6" X 60" STANDARD (FE-6-60)
- VESTIL Fork Extensions (FE-4-54)
- VESTIL Fork Extension, Yellow, 4,000 lb, 4" W, PR (FE-HS-4-72)
- VESTIL FORK EXTENSIONS 4" X 42" STANDARD (FE-4-42)
- VESTIL Fork Extension, Yellow, 4,000 lb, 5" W, PR (FE-HS-5-96)
- VESTIL Fork Extension, Yellow, 4,000 lb, 6" W (FE-HS-6-72)
- ZORO SELECT Fork Extensions, 120in.L x 5 in.W, Pin, PK2 (35LU41)
- Vestil Fork Extensions