Shop All Cylinder Trucks
Vestil
Fork Truck Lp Storage Tank
Mfr # LP-170
Zoro # G5217628
product price: $682.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$682.99
Free 30-Day Returns
Key Features
- Overall Height 29
- Overall Width 38.25
- Material Steel
- Color Blue
- Load Capacity 1000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # LP-170
- Zoro # G5217628
- UPC # 691215027656
- Country of Origin United States
- Category Cylinder Trucks
Dimensions
Overall Height | 29 |
Overall Width | 38.25 |
Platform Length | 39.125" |
Height | 29 in |
Length | 40 in |
Width | 38.25 |
Details
Material | Steel |
Color | Blue |
Load Capacity | 1000 lb |
Item | Fork Truck Lp Storage Tank |
Assembled | Yes |
Includes | Safety Chain |
For Use With | Fork Truck LP Tank Caddy holds up to six LP tanks. |
Description
Fork Truck Storage Tank
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Aqualite Wheel, 6X2, 3/4Pb - White (W-620-A-3/4)
- CARGOBUCKLE Mini G3 Retractable Ratchet Tie-Down - 1" x 72" Pair (F103745)
- LOOS Stud, Left Hand, 304 S.S, Cable Size 7/32 (MS21259-7LH)
- MARASTAR Flat Free Wheel, Polyurethane, 500lb, White (00065)
- VESTIL Yellow Welding Cylinder Torch Cart Pneumatic Wheel 500 lb Capacity (CYL-2)
- VESTIL Cylinder Tilt Back Hand Truck, 250 lb. (CYHT-2)
- VESTIL Yellow Welding Cylinder Hand Truck Molded Rubber Wheel 150 lb Capacity (CYHT-1)
- VESTIL Blue Deluxe Portable Cylinder Lifter 500lb Capacity Pneumatic Wheel (CYL-DLX-1-PN)
- VESTIL Galvanized Welding Cylinder Torch Cart Foam-Filled Wheel 500 lb (CYL-2-FF-G)
- VESTIL Welding Cylinder Torch Cart (CYL-EH-FF)
- LITTLE GIANT Gas Cylinder Truck, 6 Cylinder Capacity (GST68PH)
- Vestil Cylinder Trucks