Shop All Walk Ramps
Vestil
Fork Truck Loading Platform W/ Handrail
Mfr # FTLP-5454-HR
Zoro # G5216060
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$1,454.99
Free 30-Day Returns
Key Features
- Load Capacity 2000
- Overall Length 54
- Overall Width 54.5
- Side Rail Height 6 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # FTLP-5454-HR
- Zoro # G5216060
- UPC # 691215087568
- Country of Origin United States
- Category Walk Ramps
Dimensions
Overall Length | 54 |
Overall Width | 54.5 |
Side Rail Height | 6 in |
Details
Item | Fork Truck Loading Platform with Handrail |
Load Capacity | 2000 |
Material | Steel |
Net Weight | 329 |
Description
Fork Truck Loading Platform W/ Handrail
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 8 ft L, 2 in W, Nylon, Yellow (EE2802NTX8)
- ZORO SELECT Swivel Plate Caster, Therm Rubber, 5 in, 145 lb (P12S-PRP050G-12-WB-001)
- GLEASON REEL End Stop, (WS50-ES)
- BALLYMORE 122 in H Steel Cantilever Rolling Ladder, 8 Steps, 300 lb Load Capacity (CL-8-28)
- VESTIL Aluminum Walk Ramp (AWR-28-7A)
- VESTIL Alum. Walk Ramp w/Rail Hook, 120 x 28" (AWR-28-10B-HR)
- VESTIL Aluminum Walk Ramp (AWR-28-8B)
- VESTIL Alum. Walk Ramp w/Rail Hook, 168 x 28" (AWR-28-14B-HR)
- VESTIL Alum. Walk Ramp Overlap Style, 120 x 38" (AWR-38-10A)
- VESTIL Aluminum Walk Ramp (AWR-38-9A)
- MAGLINER Walk Ramp, 3000 lb., Up to 18 in. (VR39052)
- Vestil Walk Ramps