Shop All Drum Lifting Trucks & Dispensers
Vestil
Fork Truck Drum Carrier / Rotator
Mfr # DCR-205-20
Zoro # G5218188
product price: $2,369.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$2,369.99
Free 30-Day Returns
Key Features
- Overall Height 21.6875
- Overall Length 30.375
- Overall Width 44.375
- Material Steel
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # DCR-205-20
- Zoro # G5218188
- UPC # 691215054508
- Country of Origin China
- Category Drum Lifting Trucks & Dispensers
Dimensions
Overall Height | 21.6875 |
Overall Length | 30.375 |
Overall Width | 44.375 |
Platform Length | 30.375" |
Width | 44.375 |
Length | 31 in |
Height | 22 in |
Details
Material | Steel |
Color | Yellow |
Load Capacity | 2000 lb |
Item | Fork Truck Drum Carrier / Rotator |
Assembled | Yes |
Includes | Bung nut wrench is also included for opening and closing drums. |
For Use With | Accepts: 55-gallon steel drum |
Color/Finish | Yellow |
Features | Drums are held securely in place by a durable chain locking system. |
For Drum Material | Steel |
Application | This Fork Truck drum carrier/rotator allows you to easily transport and rotate steel drums using a fork truck. |
Description
Fork Truck Drum Carrier / Rotator
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dock Bumper, 22x3x22 In., Rubber (2MYR8)
- WERNER Guard Rail and Toe Board System, 24 ft. L (SQHTG-24A)
- VESTIL REEL LIFTER 3000LB CAPACITY (CRL-4-12-3000)
- DAYTON Truck, Hand, 400 Lb (5Z078)
- VESTIL Rotating Drum Cart, Steel Wheels, 800 lb. (RDC-60-5-SS)
- VESTIL Rotating Drum Cart, Polyolefin, 800 lb. (RDC-60-5-PO)
- VESTIL Revolving Drum Cart, Poly Wheels 1K (RDC-1000-5PO)
- VESTIL Rotating Drum Cart, 800 lb. (RDC-60-NC)
- VESTIL Rotating Drum Cart, Poly, 800 lb. (RDC-60-5-PU)
- VESTIL EAGLE BEAK DRUM LIFTER ONE DRUM BELT SADDLE (FMDL-1-LDS-B1)
- ULTRATECH Single Drum Stack Module, 33" L (9030)
- Vestil Lifting Trucks