Shop All Forklift Accessories
Vestil
FORK TRUCK CARRIAGE BUMPER CLASS IV
Mfr # FCB-818-CR4
Zoro # G201798093
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 29.5
- Overall Length 2.25
- Overall Width 8
- Material Molded Rubber/Steel
- Color Black / Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # FCB-818-CR4
- Zoro # G201798093
- UPC # 691215230773
- Country of Origin United States
- Category Forklift Accessories
Dimensions
Overall Height | 29.5 |
Overall Length | 2.25 |
Overall Width | 8 |
Platform Length | 2.25" |
Width | 8 |
Length | 3 in |
Size | 2.25 x 8 x 29.5 |
Height | 30 in |
Depth | 2.25 |
Details
Material | Molded Rubber/Steel |
Color | Black / Yellow |
Assembled | Yes |
Features | Molded rubber bumper is secured for maximum safety. Steel mounting plate used for added strength. Protects loads from potential damage. Bolts to forklift class IV carriage with included hardware |
Fork Thickness | 1/4" |
For Use With | Protects loads from potential damage |
Includes | Steel mounting plate used for added strength |
Weight | 30 |
Application | Protect loads from potential damage with our Fork Truck Carriage Bumper. |
Description
The fork truck carriage bumper is a great addition to the existing fork truck. The construction is strong and durable throughout daily use. During transportation of goods, the bumper allows for full use of forks without the worry of unwanted damage to the front of the lift.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERS, WHEELS & INDUSTRIAL HANDLING 6 x 2 Mold-On Rubber Wheel, 3/4 Axle (CW-620-MORRB)
- LITTLE GIANT Bulk Trucks, 3600 lb., 24x60", 3 Shelf (T3L-2460-6PY)
- EXTREME MAX Extreme Max 5600.3102 Quick Connect Battery Plug for ATV / UTV Winches (5600.3102)
- US CARGO CONTROL 48" L-Track - Aluminum (AT48AL)
- VESTIL Magn. Thick Fork Tip Protector OR PR (FPU-TK-45-M-OR)
- VESTIL FORK TIP PROTECTOR THICK YELLOW, PR (FPU-TK-45-YL)
- VESTIL Fork Extension Standard, 63 L x 5" W, PR (FE-5-63)
- VESTIL Fork Extension, Black, 54 L x 4" W, PR (FE-4-54-BK)
- VESTIL BULK BAG LIFTER OPEN CENTER 4K CAP (BBL-OC-4)
- VESTIL Lift Master Fork Truck Boom (LM-HRT-4-24)
- BOOK PUBLISHING CO 1600 lbs Steel Bucket Forks (GR2601944)
- Vestil Forklifts & Attachments