Shop All Dock Bumpers
Vestil
Fork Truck Carriage Bumper, Class Iii
Mfr # FCB-818-CR3
Zoro # G1746059
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 24.5
- Overall Width 8
- Overall Length 2.25
- Material Molded Rubber/Steel
- Color Black/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # FCB-818-CR3
- Zoro # G1746059
- UPC # 691215119009
- Country of Origin India
- Category Dock Bumpers
Dimensions
Overall Height | 24.5 |
Overall Width | 8 |
Overall Length | 2.25 |
Bumper Height | 24.5 |
Bumper Width | 8 |
Details
Material | Molded Rubber/Steel |
Color | Black/Yellow |
Item | Fork Truck Carriage Bumper,Class Iii |
Includes | Installation Hardware |
Description
Fork Truck Carriage Bumper,Class Iii
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Adaptable-Design Utility Cart with Deep Lipped Plastic Shelves, Structural Foam, Ergonomic, 500 lb (1997208)
- SNAP-LOC Logistic Ratchet Strap, 1467 lb. (SLTE200R)
- CALDWELL Forklift Beam, Fixed Hook, Cap 15,000 lb (10F-7.5-36)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 46-071 Number 7 .21875 in. x 1200 ft. Buffalo Cotton Sash Cord Spool (46-071)
- VESTIL Laminated Dock Bumper, 4.5 x 21 x 10" (1024-4.5)
- VESTIL MOLDED EXTRUDED TRIANGULAR BUMPER 48" LONG (M-ET-2-48)
- VESTIL Extruded Rubber Bumper Stop, 36" Long (BS-36-BOX)
- VESTIL Laminated Dock Bumper, 4.5 x 6 x 36" (636-4.5)
- VESTIL Lightweight Recycled Plastic Speed Bump (SBG-108)
- VESTIL 6 In. Projection Laminated Dock Bumper (V-1130-6)
- ZORO SELECT Dock Bumper, 24x6x13 In., Rubber (26W596)
- Vestil Dock Bumpers