Shop All Forklift Accessories
Vestil
FORK TIP PROTECTOR THIN ORANGE, PR
Mfr # FPU-TN-45-OR
Zoro # G4863418
product price: $96.19
/pr
Free Shipping & Returns
$96.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1.5
- Overall Length 7.25
- Overall Width 7.75
- Material Polyurethane
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # FPU-TN-45-OR
- Zoro # G4863418
- UPC # 691215321747
- Country of Origin China
- Category Forklift Accessories
Dimensions
Overall Height | 1.5 |
Overall Length | 7.25 |
Overall Width | 7.75 |
Platform Length | 7.25" |
Length | 8 in |
Height | 2 in |
Size | 7.25 x 7.75 x 1.5 |
Fork Width | 5.625 in |
Width | 7.75 |
Usable Fork Pocket Height | 0.5 in |
Usable Fork Pocket Width | 0.5 in |
Depth | 7.25 |
Details
Material | Polyurethane |
Color | Orange |
Assembled | Yes |
Weight | 5 |
Includes | The included nylon strap allows the user to secure the protector in place, for limited jostling during movement. |
For Use With | Fits snug on fork tip for secure placement |
Features | Compact design offers convenient storage. Brightly colored for high visibility. Attachable nylon strap included for increased safety. Fits snug on fork tip for secure placement |
Fork Thickness | 0.75 in |
Application | The fork tip protector is a quick and easy way to make forks safer in a variety of work environments. |
Description
The fork tip protector is a quick and easy way to make forks safer in a variety of work environments. A durable construction is lightweight and compact for simple storage when not in use. The included nylon strap allows the user to secure the protector in place, for limited jostling during movement. Units are available in a thick and thin outer shell design.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rope, 100 ft., Blk/Bl/Grn/Orng/Rd/Yllw (268SM-WA)
- US CARGO CONTROL 3" x 20' Red Ratchet Strap w/ Flat Hooks (7520FH-RED)
- VESTIL Laminated Dock Bumper, 4.5 x 6 x 36" (636-4.5)
- BK RESOURCES 3-inch Polyurethane Stem Casters, Top Lock Brake, 300lb Capacity, 4PK (3SBR-RA-PLY-PS4)
- VESTIL Magn. Thin Fork Tip Protector OR PR (FPU-TN-45-M-OR)
- VESTIL Fork Truck Level (FRK-LVL)
- VESTIL Steel Hoist Single Hook Swivel Latch, 3-7/8" x 13-1/2" x 14-13/16", 4000 lb Capacity, Silver (S-FORK-4/6-SL)
- VESTIL Near Vertical Drum Lift 1K Cap (NVD-40)
- VESTIL Bulk Bag Lifter (BBL-4)
- VESTIL Forged Steel Forks 5K, 48", PR (F4-1.75-48)
- IDEAL WAREHOUSE INNOVATIONS Replacement Checklist Book, 1" W, PK4 (70-1062-CP)
- Vestil Forklifts & Attachments