Shop All Forklift Accessories
Vestil
Fork Rear Spacer, 5" Width, PR
Mfr # FRS-5-12
Zoro # G4987510
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 4.1875
- Overall Length 15.125
- Overall Width 7.375
- Material Steel
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # FRS-5-12
- Zoro # G4987510
- UPC # 691215112154
- Country of Origin United States
- Category Forklift Accessories
Dimensions
Overall Height | 4.1875 |
Overall Length | 15.125 |
Overall Width | 7.375 |
Platform Length | 15.125" |
Height | 5 in |
Width | 7.375 |
Usable Fork Pocket Width | 5.5 in |
Size | 15.125 x 7.375 x 4.1875 |
Usable Fork Pocket Height | 12 in |
Fork Width | 5 in |
Length | 16 in |
Details
Material | Steel |
Color | Yellow |
Item | Fork Rear Spacer,5" Width,PR |
Assembled | Yes |
Features | Attaches simply to tips of forklift forks. Steel construction for long lasting strength. Reduces damage of products during transference. Safely push skids and products during truck loading |
For Use With | Lay it down over the existing forks. |
Weight | 35 |
Fork Thickness | 2 in |
Includes | The attached end loop secures the spacer around each fork. |
Accessory Type | Fork Rear Spacer,5" Width,PR |
Application | A rear spacer protects against possible damage to the fork truck, as well as products. |
Description
Fork Rear Spacer,5" Width, Pair
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pneumatic Wheel 10 In. x 4 In. (MH2W17901G)
- IRONGUARD Replacement Log Book 70-1065 for Ideal Warehouse Propane Counterbalance Forklift Log (70-1065)
- WERNER Multipurpose Ladder, Extension, Scaffold, Staircase, Stepladder Configuration, 15 ft, Fiberglass (FMT-17)
- DAYTON Festoon Support Bracket, C-Track (33N238)
- VESTIL Lift Master Fork Truck Boom (LM-HRT-4-24)
- VESTIL Fork Blade Protector Polyethylne, 4x42, PR (F4-42)
- VESTIL Forklift Truck Seat Safety Switch LTS-SSS (LTS-SSS)
- VESTIL Forklift Tow Base 3-Ball Hitch (HITCH-3B)
- VESTIL Fork Mounted Drum Carrier & Rotator DCR-205-15 1500 Lb. Capacity (DCR-205-15)
- VESTIL TRUCK SEAT OPTION - FLIP UP ARM RESTS (LTS-AR)
- CALDWELL Pivoting Forklift Boom, 4000 lb. Max.Cap. (PB-30S)
- Vestil Forklift Accessories