Shop All Drum Tools
Vestil
Fork Mounted Poly Drum Handler, 800 lb.
Mfr # FPDL-8-L
Zoro # G1746549
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$754.99
Free 30-Day Returns
Key Features
- Overall Height 22.375
- Overall Length 56.25
- Overall Width 28.5
- Material Steel
- Length 56.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # FPDL-8-L
- Zoro # G1746549
- UPC # 691215020862
- Country of Origin United States
- Category Drum Tools
Dimensions
Overall Height | 22.375 |
Overall Length | 56.25 |
Overall Width | 28.5 |
Length | 56.25 |
Width | 28.5 |
Height | 22.375 |
Details
Material | Steel |
Color | Blue/Yellow |
Item | Fork Mounted Poly Drum Handler,800 lb. |
Finish | Powder Coat |
Description
Fork Mounted Poly Drum Handler,800 lb.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Slide In T-Nut Sa M8 (13025)
- TRITON PRODUCTS 1-7/8 In. to 2-3/4 In. Hold Range Steel Ext Spring Clips for 1/8 In. and 1/4 In. Pegboard 5 Pk (76342)
- EAGLE GROUP Wall Mounted, Gowning Rack, CRM, 24"Wx72"L (C1872-WGRT)
- HALLOWELL Wardrobe Locker, 36 in W, 12 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray (U3228-1HG)
- VESTIL Secure Overhead Drum Lifter, 2200 lb. (DRUM-GRAB)
- VESTIL Crusher/Compactor, 230V, High Cycle Pkg (HDC-905-HC/230V)
- VESTIL Elect Hydraulc Drum Crushr/Compactr, 460V (HDC-905-IDC/460V)
- VESTIL Manual Portable Drum Lifter/Transporter (DRUM-LRT)
- VESTIL Steel Lite Load Lift w/Winch & Fixed Wheels (LLW-202058-FW)
- VESTIL Chain Drum Lifter (CDL-2000)
- VESTIL Automatic Eagle Beak Drum Lifter, 1K (FMDL-1)
- Vestil Drums & Accessories