Shop All Forklift Accessories
Vestil
Fork Mount Trash Can Dumper, 1000 lb Capacity
Mfr # FM-T-DUMP
Zoro # G103529634
product price: $1,354.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,354.99
Free 30-Day Returns
Key Features
- Overall Height 41.9375
- Overall Length 39.5625
- Overall Width 40.625
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # FM-T-DUMP
- Zoro # G103529634
- UPC # 691215020794
- Country of Origin United States
- Category Forklift Accessories
Dimensions
Overall Height | 41.9375 |
Overall Length | 39.5625 |
Overall Width | 40.625 |
Platform Length | 39.5625" |
Size | 39.5625 x 40.625 x 41.9375 |
Fork Width | 7.625 in |
Width | 40.625 |
Length | 40 in |
Height | 42 in |
Depth | 39.5625 |
Details
Material | Steel |
Color | Blue |
Load Capacity | 1000 lb |
Assembled | Yes |
Fork Thickness | 1 in |
Application | Save time and reduce work-related injuries caused by lifting and dumping heavy waste containers. |
Weight | 187 |
Features | Fork pockets enable quick and easy attachment. Powder coated for a smooth finish. Safely secures cans for proper dumping. Easily dumped while still seated in lifting equipment |
For Use With | Transport 64 gallon trash can to refuse container. |
Includes | Pull chain to dump refuse container contents. |
Description
Save time and reduce work-related injuries caused by lifting and dumping heavy waste containers. This innovative Fork Truck mounted trash can dumper will allow a fork truck driver to lift and dump refuse containers without ever leaving the seat of the fork truck! Secure dumper to fork truck with safety chain and run cable to driver's seat. Align trash can with dumper and lock into place. Once locked in place, transport trash can to refuse container, align, and pull chain to dump refuse container contents. Steel construction for years of dependable use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/8" Wire Rope Clips 100PK (52189)
- VESTIL Super Low-Profile Pallet Jack Truck PM2-2044-SLP 21 x 44 2200 Lb. Capacity (PM2-2044-SLP)
- WESTWARD Band Dolly, 120 lb., Steel, Black (34NK67)
- STRINGLINER Braid Nyln Line500' Reel (25462)
- VESTIL Lift Master Fork Truck Boom (LM-OBT-8-36)
- VESTIL Fork Extension, Black, 96 L x 6" W, PR (FE-6-96-BK)
- VESTIL CRATE TURNER DUMPER TRUCK POWERED 3000LB (CTD-H-TP-3000)
- VESTIL Magnetic Sweeper ForkLift Hanger, 72" (HFMS-72)
- VESTIL Orbit Telescoping Lift Boom, 6K, 24" Fork (LM-OBT-6-24)
- VESTIL Magnetic Sweeper ForkLift Hanger, HD, 72" (HDFMS-72)
- SWEEPEX Adapter Plate, Black, Steel, 7-3/4" W (75105)
- Vestil Lifting Trucks