Shop All Forklift Accessories
Vestil
Fork Mount Snow Plow Blade, 72 " Wide
Mfr # SPB-N-72
Zoro # G4981411
product price: $2,510.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$2,510.99
Free 30-Day Returns
Key Features
- Overall Height 26.75
- Overall Length 42.5625
- Overall Width 72
- Material Steel
- Color Blue / Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SPB-N-72
- Zoro # G4981411
- UPC # 691215092920
- Country of Origin United States
- Category Forklift Accessories
Dimensions
Overall Height | 26.75 |
Overall Length | 42.5625 |
Overall Width | 72 |
Platform Length | 42.5625" |
Height | 27 in |
Fork Length | 23.875 in |
Size | 42.5625 x 72 x 26.75 |
Width | 72 |
Fork Width | 7.5 in |
Length | 43 in |
Details
Material | Steel |
Color | Blue / Yellow |
Item | Fork Mount Snow Plow Blade,72 " Wide |
Assembled | Yes |
Fork Thickness | 1 in |
Weight | 522 |
Includes | Total Blade Rotation 60° |
Features | Unique design allows snow plow to attach to fork truck forks. Pass through fork tubes keep weight back towards fork truck mast. Features durable construction for added strength and long life. Manual pivot mechanism for angled plowing on both sides |
For Use With | With its unique design the snow plow attaches to fork truck forks |
Accessory Type | Fork Mount Snow Plow Blade,72 " Wide |
Application | Locking pins secure snow plow to forks for safety |
Description
Fork Mount Snow Plow Blade,72 " Wide
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS Lever Chain Hoist, 3,000 lb Load Capacity, 5 ft Hoist Lift (OZ150-5LHOP)
- LITTLE GIANT Multi-Shelf Truck, 4-Flush, 24 x 48", Steel, 4 Shelves, 3600 lb (4M-2448-6PH)
- PITCO Equivalent 3in Swivel Adjustable Height Plate Casters for Fryers, 4PK (190KIT3PIT)
- INDUSCO Hook, 1/2", Self Lock, Eye Swiv (47400842)
- VESTIL Fork Blade Protector Polyethylne, 4x42, PR (F4-42)
- VESTIL Forged Stl Forks, Carriage Pins, 4K, 48", PR (F4-1.50-48-CPL)
- VESTIL Magnetic Sweeper ForkLift Hanger, HD, 48" (HDFMS-48)
- VESTIL Fork Extension, Black, 63 L x 4" W, PR (FE-4-63-BK)
- VESTIL Telescoping Shorty Lift Boom, 4K (LMS-EBT-46-4)
- VESTIL Fork Extension, Black, 96 L x 6" W, PR (FE-6-96-BK)
- AFTERMARKET 1811180 New Hydraulic Cylinder Seal Kit 1-1/4" Rod 4" Bore for Clark Lift Trucks (HYI40-0338)
- Vestil Forklifts & Attachments