Shop All Drum Accessories
Vestil
Fork Mount Drum Gripper- 55 Gal Steel
Mfr # FDG-55
Zoro # G0983459
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 24
- Height 3
- Material Welded Steel
- Overall Width 16.3125
- Width 16.3125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # FDG-55
- Zoro # G0983459
- UPC # 691215019330
- Country of Origin United States
- Category Drum Accessories
Dimensions
Overall Length | 24 |
Height | 3 |
Overall Width | 16.3125 |
Width | 16.3125 |
Length | 24 |
Overall Height | 3 |
Depth | 24 |
Size | 24 x 16.3125 x 3 |
Details
Item | Fork Mount Drum Gripper- 55 Gal Steel |
Material | Welded Steel |
Capacity | 800 |
Finish | Powder Coat |
Color | Blue |
Features | Fork mounted drum gripper design is fitted with hydraulic lateral fork positions. Easily attaches to forks for easy drum positioning. Secure to forks with friction-lock screw mechanism. Use in industrial applications for optimal results |
Accessory Type | Fork Mount Drum Gripper- 55 Gal Steel |
Application | Designed for use with fork trucks fitted with fork positioners only. |
Description
Fork Mount Drum Gripper- 55 Gal Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Mobile Workstation, 59-1/2" H x 53-1/2" L, Number of Drawers: 2 (MW2448-5TL-2DRPB)
- FAZTEK Panel Retainer, 1 In (10AC7810)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, 23 5/8 in L, Clear (QSB105CL)
- 80/20 Handle, 10 & 25 Series, Width 5/8 In. (2062)
- VESTIL Jumbo, Rubber Drum Bands, 17" (BAND-34)
- VESTIL Blue Tilting Drum Ring, 55 gal. (TDR-55)
- VESTIL DRUM TIE DOWN 24 IN. (DTD-24-2P)
- VESTIL Drumgripper Single Adj., 800 lb. (DGS-A)
- VESTIL Stainless Steel Tilting Drum Ring, 30 gal (TDR-30-SS)
- VESTIL Steel Pail Opener, 11x3.5x1.875 (PAIL-PAL-UN)
- ZORO SELECT Ground Clamp with Barb Wire (08496)
- Vestil Drum Accessories