Shop All Drum Accessories
Vestil
Fork Mount Drum Gripper- 30 Gal Steel
Mfr # FDG-30
Zoro # G0987318
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3
- Overall Length 24
- Overall Width 16.3125
- Width 16.3125
- Material Welded Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # FDG-30
- Zoro # G0987318
- UPC # 691215019323
- Country of Origin United States
- Category Drum Accessories
Dimensions
Height | 3 |
Overall Length | 24 |
Overall Width | 16.3125 |
Width | 16.3125 |
Length | 24 |
Overall Height | 3 |
Depth | 24 |
Size | 24 x 16.3125 x 3 |
Details
Item | Fork Mount Drum Gripper- 30 Gal Steel |
Material | Welded Steel |
Capacity | 800 |
Color | Blue |
Finish | Powder Coat |
Features | Drum gripper is designed for use with fork trucks fitted with hydraulic lateral fork positions. Easily attaches to forks for easy drum positioning. Available for use with steel drums. Secure to forks with friction-lock screw mechanism |
Accessory Type | Fork Mount Drum Gripper- 30 Gal Steel |
Application | Designed for use with fork trucks fitted with fork positioners only. |
Description
Fork Mount Drum Gripper- 30 Gal Steel
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Three-Tier Counter Step Display: 16"W x 11.75"D x 7"H (326045)
- COPERNICUS Book Storage Bin, Plastic, Yellow (CEP-CC4069-Y)
- ULTRATECH Replacement Grate (420)
- MESA SAFE CO Fire Rated Security Safe, 1.7 cu ft, 139 lb, 2 hr. Fire Rating (MBF1512E)
- VESTIL 55 Gallon Drum Stand 1.5k (DRUM-ST)
- VESTIL Drum Clutcher, 55 gal., Steel Drum, 1K (DCL-1000)
- VESTIL Steel Sealer Tool, 5/8-3/4 Strapping (PKG-SS-LG)
- VESTIL Drum Storage Rack, 3 Wide, 3 High (DRK-3-3)
- VESTIL Jumbo Manual Drum Faucet, 2" Bung (JDFT-6PKG)
- VESTIL Drumgripper Deluxe, Single, 55 gal., 15K (DGS-55-D)
- MATRIX MANAGEMENT Groz 44387 Plastic Drum Faucet, 3/4-inch (44387)
- Vestil Drum Accessories