Shop All Forklift Accessories
This Product is Discontinued
Vestil
Fork Lift Loading Attachment (Discontinued)
Mfr # DP-3896-15
Zoro # G1744981
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Overall Height 40
- Overall Length 143
- Overall Width 39.5
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # DP-3896-15
- Zoro # G1744981
- UPC # 691215015370
- Country of Origin United States
- Category Forklift Accessories
Dimensions
Overall Height | 40 |
Overall Length | 143 |
Overall Width | 39.5 |
Width | 39.5 |
Height | 40 |
Size | 143 x 39.5 x 40 |
Fork Width | 5.5 in |
Length | 143 |
Details
Material | Steel |
Color | Blue |
Item | Fork Lift Loading Attachment |
Fork Thickness | 2 in |
Capacity | 1500 |
Features | Unit is easy to use, involves low maintenance and comes with a safety lock. Custom designs are adjustable to dock height and adaptable to fork lifts. Fork lift attachment effectively changes loading procedures. Design is safe, productive, and cost effective |
Weight | 990 |
Finish | Painted |
Description
Fork Lift Loading Attachment
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.